Shop All Food Service Carts
Tuhome
Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, Smokey Oak
Mfr # MLV5205
Zoro # G808853881
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 35 in.
- Material Laminate
- Width 21.6 in.
- Color Gray
- Number of Shelves 6
Product Information
- Brand Tuhome
- MFR # MLV5205
- Zoro # G808853881
- UPC # 7707062370616
- Country of Origin Colombia
- Category Food Service Carts
Dimensions
Height | 35 in. |
Width | 21.6 in. |
Length | 16.3 in. |
Details
Material | Laminate |
Color | Gray |
Number of Shelves | 6 |
Features | Includes six liquor bottles cubbies. |
Finish | Gray |
Number of Doors | 1 |
Number of Drawers | 0 |
Includes | Hadware |
Weight | 51.2 lbs. |
Legs | 0 |
Description
The Tuhome Dukat Bar Cart brings mobility and functionality together. The open top shelf is perfect for preparing and serving cocktails during a party or showcasing decor any other day of the week. Six cubbies vertically line the side of the unit while a large two-tiered shelf cabinet space providing the perfect storage option for all your bottles and glasses. A large glass cabinet door finishes the sleek modern styling and the mobility provided by the wheels with a locking mechanism provide the functionallity you need. Product dimensions: 35.3 H x 21.6 W x 16.3 D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Diode (5303918287)
- FETCO Large Seat Cup For - Part# 71035 (71035)
- PASS & SEYMOUR 30/50A Blk Range Plug (3867CC5)
- SOUTHBEND Body & Magnet Head As (1164037)
- TUHOME Blosson Kitchen Cart, One Drawer, Two Open Shelves, Four Casters, White/Light Oak (OBD6766)
- TUHOME Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, White (BLB6540)
- TUHOME Nigella Kitchen Cart, Two Storage Shelves, Four Casters, Three Side Shelves, White/Dark Brown (MBB7165)
- TUHOME Camelia Bar Cart, Lower Panel, Six Bottle Cubbies, One Cabinet, Black (BLW7117)
- TUHOME Kira Kitchen Kart, Double Door Cabinet, One Open Shelf, Two Interior Shelves, White (MLB6769)
- TUHOME Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, White (BLB6543)
- LAKESIDE Plastic Utility Cart; 300 lb Capacity, 3 Shelf, 16"x28-1/2" - Charcoal (2503)
- Tuhome Food Service Carts