Shop All Nightstands
Tuhome
Crail Nightstand with 1 Open Storage Shelf. 1 Drawer and Wooden Legs- Black
Mfr # MLW9052
Zoro # G010191221
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 15.74 in
- Includes Hardware
- Depth 14.56 in
- Style Modern
Product Information
- Brand Tuhome
- MFR # MLW9052
- Zoro # G010191221
- UPC # 7707062314788
- Country of Origin Colombia
- Category Nightstands
Dimensions
Width | 15.74 in |
Depth | 14.56 in |
Height | 18.89 in |
Details
Color | Black |
Includes | Hardware |
Item | Nightstand |
Style | Modern |
Material | Laminate |
Features | Ample Storage: Features a 12.4"W x 4"H x 11.2"D drawer and a 36.9"W x 5.9"H x 13.9"D open shelf, perfect for essentials and decorative items |
Description
Meet the Crail Wooden Nightstand. your perfect bedside companion. Featuring a 12.4in.W x 4in.H x 11.2in.D drawer for essentials and a 36.9in.W x 5.9in.H x 13.9in.D open shelf for books or decor. it's a blend of style and function. Complete with sturdy wooden legs in either white or black manufactured wood finish. The Crail Nightstand offers modern bedroom storage that's both elegant and durable.Dimensions:Height: 18.9in. Width: 15.7in.Depth: 14.6in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Patio Curtain Panel (04706-80-484-10)
- INFINITY INSTRUMENTS Walnut Finish, Clock (14957WL-4099)
- HASTINGS HOME Wreath Storage 24-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands, Green (781759HZN)
- DIVERSIFIED SPACES Base Molding, Rubber, 12" x 4" (100283)
- TUHOME Aura Nightstand, Metal Handle, Two Drawers, Superior Top, Black (MLW6462)
- TUHOME Eter Nightstand, Superior Top, Two Drawers, Black (MLW3940)
- TUHOME Idaly Nightstand, Superior Top, Two Drawers, Black (MLW7148)
- TUHOME Otom Nightstand, Superior Top, One Open Shelf, One Drawer, Four Legs, White/Light Oak (MBD6729)
- TUHOME Kaia Z Nightstand, One Drawer, One Cabinet, Four Legs, Superior Top, Smokey Oak/White (CIB7915)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, Light Gray (MLZ6572)
- ALATERRE FURNITURE Arden 2-Drawer Wood Nightstand with Open Shelf (ANAN0229)
- Tuhome Nightstands