Shop All Breakroom Cabinets
Tuhome
Classic Bar Cabinet, Two Drawers, Twelve Built-in Wine Rack-Black
Mfr # BLW6721
Zoro # G408853892
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 63.2 in.
- Overall Width 18.2 in.
- Overall Depth 15.7 in.
- Number of Doors 0
Product Information
- Brand Tuhome
- MFR # BLW6721
- Zoro # G408853892
- UPC # 7707062345096
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 63.2 in. |
Overall Width | 18.2 in. |
Overall Depth | 15.7 in. |
Details
Color | Black |
Number of Doors | 0 |
Number of Shelves | 6 |
Cabinet Material | Laminate |
Handle Finish | Black |
Number of Drawers | 2 |
Includes | Hadware |
Weight | 91 lbs. |
Features | Two Drawers |
Legs | 0 |
Description
With its incredible classic design, this bar is everything you have been looking for to create your bar at home!Without losing the modern touch, it fits into any space in your home and is not only an incredible design tool but also provides ample storage space with two drawers, two shelves, and six cubbies 5 in. H X 5 in. W to store your favorite wines in the best way, with a great solid base 18,2 in. W X 3.9 in. HMade of black classic manufactured wood, total size 63,2 in. H X 18,2 in. W X 15,7 in. D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Footstool w/ Non Skid Rubber Platform (13030-1sv)
- KFI Round KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 36 W, 36 L, 29 H (T36RD-B1922-BK-GRN)
- LORELL Utility Table, Melamine/Steel, 59.06inx17.72inx29.53in, BK/GY (LLR60754)
- MEDMATTRESS Economy Fiber-Core Camp Mattress with Vinyl Cover, 30" x 74", 4" Depth (MMPF-30744-V)
- TUHOME Prunus Bar Cabinet, One Cabinet, Two Drawers, Mahogany/Black (BGW7119)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, Dark Brown (BLB7788)
- TUHOME Lyon Bar Cabinet, Six Cubbies, Cabinet With Divisions, Two Concealed Shelves, Light Gray (BLI6473)
- TUHOME Salem Corner Bar Cabinet, Two External Shelves, Two Drawers, Four Wine Compartments, Pine/Matt Gray (BMP7770)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Black (CLB9037)
- TUHOME Fraktal Corner Bar Cabinet, Ten Built-in Wine Rack, Two Shelves, Double Door, Dark Oak/Pine (BHM7771)
- TUHOME Essential Corner Bar Cabinet, Three Shelves, Eight Built-in Wine Rack, Two Side Shelves, Aged Oak (BLM7785)
- Tuhome Breakroom Cabinets