Shop All Breakroom Cabinets
Tuhome
Chicago Corner Bar Cabinet, Rack, Glass Door, Macadamia
Mfr # CLW9038
Zoro # G908854177
product price: $334.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$334.99
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 36.8 in.
- Overall Width 35.8 in.
- Overall Depth 20 in.
- Cabinet Material Laminate
Product Information
- Brand Tuhome
- MFR # CLW9038
- Zoro # G908854177
- UPC # 685645407737
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 36.8 in. |
Overall Width | 35.8 in. |
Overall Depth | 20 in. |
Details
Color | Black |
Cabinet Material | Laminate |
Number of Shelves | 0 |
Handle Finish | Black |
Number of Drawers | 1 |
Number of Doors | 2 |
Legs | 0 |
Includes | Hadware |
Weight | 88.8 lbs. |
Features | With a single drawer and double door cabinets, the Idaho Dresser provides plenty of storage space for your clothes, linens, or other personal belongings. The single drawer measures 5 in. H X 14.6 in. W, while the double door cabinets offer additional storage space. |
Description
Looking for a unique touch to your living room Check out the Chicago Corner Bar Cabinet! This bar is designed to fit in any corner without taking up too much space. You'll love its sleek design and modern look. Plus, it has a rack for glasses and two open shelves for your liquors. The best part A cabinet with double glass doors, perfect for showing off your liquor collection or other essentials. Whether you're hosting a party or just enjoying a nightcap at home, this bar is sure to impress. So add a touch of sophistication to your space with the Chicago Corner Bar Cabinet.Designed with an elegant macadamia manufactured wood finish.Dimensions:Height: 74.8 in. Width: 17.7 in. Depth: 17.7 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Certificate Holder (29172)
- TOPS Jarware 16 oz Counter Top Pump Soap Pump (82650)
- WESTCLOX PLASTIC WALL CLOCK15.5"" (73004P)
- TOLCO Komodo Urinal Mat, 18 x 20, Gray, PK6 (220209)
- TUHOME Lyrata Bar Cabinet, Six Built-in Wine Rack, Double Door, Light Gray (BLZ7118)
- TUHOME Lyon Bar Cabinet, Six Cubbies, Cabinet With Divisions, Two Concealed Shelves, Light Gray (BLI6473)
- TUHOME Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut (BLA4445)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Black (CLB9037)
- TUHOME Essential Bar Cabinet, One Open Shelf, Six Built-in Wine Rack, One Drawer, Light Gray (BLZ6716)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, Dark Brown (BLB6546)
- TUHOME Essential Bar Cabinet, One Open Shelf, Six Built-in Wine Rack, One Drawer, Espresso (BLC6715)
- Tuhome Breakroom Cabinets