Shop All Dressers
Tuhome
Becca 6 Drawer Double Dresser, Four Legs, Metal Hardware, Light Gray
Mfr # CLZ7151
Zoro # G508853839
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Legs 4
- Length 40.7 in.
- Doors 0
- Width 47.2 in.
Product Information
Dimensions
Length | 40.7 in. |
Width | 47.2 in. |
Height | 36.1 in. |
Details
Color | Gray |
Legs | 4 |
Doors | 0 |
Material | Laminate |
Drawers | 6 |
Finish | Gray |
Weight | 120 lbs. |
Features | Superior Top 47,24 in. W X 16,02 in. D |
Shelves | 0 |
Includes | Hadware |
Description
Specially designed to expose your favorite decor with its ample Superior Top 47,24 in. W X 16,02 in. D, this dresser includes a perfect space for your clothes, made with unique and resistant Light Gray particleboard.This contemporary dresser includes six spacious drawers 6,1 in. H X 44,6 in. WWe all know the dilemma. You've got a ton of clothes but no place to put them. Well, look no further than the Becca 6 drawer dresser! This beauty can organize all your favorite clothes or different things, making your life so much easier. Plus, it comes in various colors to match your personality and style.Product dimensions 47,24 in. W X 16,02 in. D X 36,10 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Welding Stool, Height Range 18" to 26", Polyurethane Black (1010303)
- ZORO SELECT Mini Blinds, 60" Lx 31" W, Vinyl/Metal (493T18)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236CH)
- LA CROSSE TECHNOLOGY Clock Atomic Wall Black (WT-8005U-B)
- TUHOME Portanova Two Drawer Dresser, Two Open Shelves, Superior Top, Four Legs, White (CLB6739)
- TUHOME Bolton 160 Armoire, 6 Shelves, 2 Door Cabinets, 2 Mirrors, 2 Drawers, Rod, Black/Light Gray (CWZ5951)
- TUHOME Peru 4 Drawer Dresser, Single Door Cabinet, One Open Shelf, Superior Top, Light Oak/White (CDB6588)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Black (CLW3932)
- TUHOME Austin 2 Drawers Armoire, Double Door, Hanging Rod, Black (CLW8961)
- TUHOME Augusta Dresser, Hairpin Legs, Three Drawers, Superior Top, Light Oak (CLD7037)
- MANHATTAN COMFORT Granville 45.27 Tall Dresser in Midnight Blue (DR-5024)
- Tuhome Dressers