Shop All Food Service Carts
Tuhome
Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, Espresso
Mfr # MLC3988
Zoro # G908854207
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32.3 in.
- Material Laminate
- Color Brown
- Width 23.6 in.
- Number of Shelves 7
Product Information
- Brand Tuhome
- MFR # MLC3988
- Zoro # G908854207
- UPC # 7708686578372
- Country of Origin Colombia
- Category Food Service Carts
Dimensions
Height | 32.3 in. |
Width | 23.6 in. |
Length | 14.7 in. |
Details
Material | Laminate |
Color | Brown |
Number of Shelves | 7 |
Number of Doors | 1 |
Finish | Brown |
Number of Drawers | 0 |
Features | 2 Open liquor Bottle Shelves with rail guards |
Includes | Hadware |
Legs | 0 |
Weight | 49.9 lbs. |
Description
The Tuhome Bar Cart brings mobility and functionality together. The smooth open top counter23,6 in. W X 14,7 in. D is perfect for placing cocktails during a function or showcasing decor any other day of the week. Six cubbies vertically line 5,5 in. W X 4,5 in. H the middle of the unit, while a sizeable two-tiered shelf cabinet space on the left provides the perfect storage option for all your bottled needs. Two large side shelves 6,4 in. W X 14,1 in. H for displaying your finest spirits complete this modern, stylish piece, with the possibility to adapt in your favorite place thanks to its caster wheels.Product dimensions 23,6 in. W X 14,7 in. D X 32,3 in. HDesigned with elegant and resistant carbon color Manufactured Wood finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt014 (DT014)
- PITCO Pilot Burner - Nat/Lp W/Electrode For - Part# Pt60130902 (PT60130902)
- VOLLRATH Heater Cast, 240V (44277-1)
- GREY POUPON Dijon Mustard Classic 1 gal., PK2 (10054400030225)
- TUHOME Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, White (BLB6543)
- TUHOME Kira Kitchen Kart, Double Door Cabinet, One Open Shelf, Two Interior Shelves, White (MLB6769)
- TUHOME Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, White (BLB6540)
- TUHOME Blosson Kitchen Cart, One Drawer, Two Open Shelves, Four Casters, White/Light Oak (OBD6766)
- TUHOME Nigella Kitchen Cart, Two Storage Shelves, Four Casters, Three Side Shelves, White/Dark Brown (MBB7165)
- TUHOME Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, Smokey Oak (MLV5205)
- FABULAXE Round Wood Serving Bar Cart Tea Trolley w/2 Tier Shelves and Rolling Wheels, Silver, White and Gray (QI003779.GY)
- Tuhome Food Service Carts