Shop All Dressers
Tuhome
Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Black
Mfr # CLW3932
Zoro # G208854136
product price: $367.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$367.99
Free 30-Day Returns
Key Features
- Color Black
- Height 70.8 in.
- Weight 145.6 lbs.
- Includes Hadware
- Length 18.5 in.
Product Information
Dimensions
Height | 70.8 in. |
Length | 18.5 in. |
Width | 35.4 in. |
Details
Color | Black |
Weight | 145.6 lbs. |
Includes | Hadware |
Material | Laminate |
Drawers | 2 |
Finish | Black |
Shelves | 4 |
Doors | 3 |
Features | 5 tall spacious Shelves for clothing and accesories |
Legs | 0 |
Description
The Austral Collection Armoire is the perfect addition to any room in your home. This spacious armoire has three different storage options. The double-door cabinet provides ample clothing space and a covered hanging rail. The full-height cabinet on the right contains four tall shelves with varying heights to accommodate any storage need. All four shelves are 10.9 in. wide, with heights of 13.6 in., 15.7 in., 15.7 in., and 19.5 in.. Two wider storage drawers offer further versatility. Available in various attractive finishes, you're sure to find the perfect fit for any room.Ideal size 35,4 in. W X 18,5 in. D X 70,8 in. H and exclusive design with elegant black wengue particleboard finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12-1/8" Analog Quartz Atomic Wall Clock, Black (2CJA3)
- UNION & SCALE Essentials Writing Table-Desk, 42 in. x 23.82 in. x 29.53 in., Natural Wood/Silver (UN60411-CC)
- PYRAMID 11-1/4" Digital LED Wireless Synchronized Clock, Black (9D34BR)
- DMI Mattress Encasmnt, Queen, 80inLx60inW (554-8069-1952)
- TUHOME Alyn Dresser, Four Legs, Four Drawers, One Double Drawer, Superior Top, Dark Brown (CLB7153)
- TUHOME Continental Dresser, Superior Top, Four Drawers, One Shelf, Black (CLW5568)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, White (CLB4757)
- TUHOME Austin 2 Drawers Armoire, Double Door, Hanging Rod, Black (CLW8961)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Light Gray (CLZ5535)
- TUHOME Vintro Storage Cabinet, Broom Hangers, Metal Handle, White (MLB8977)
- BAXTON STUDIO Auburn Espresso Brown Finished Wood 6-Drawer Dresser (141-7999)
- Tuhome Dressers