Shop All Outdoor Benches
Tuhome
Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Light Oak/White
Mfr # ZDB7104
Zoro # G608854224
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Overall Height 20.2 in.
- Color Multi-color
- Overall Width 40 in.
- Overall Depth 20 in.
Product Information
- Brand Tuhome
- MFR # ZDB7104
- Zoro # G608854224
- UPC # 7707062376250
- Country of Origin Colombia
- Category Outdoor Benches
Dimensions
Overall Height | 20.2 in. |
Overall Width | 40 in. |
Overall Depth | 20 in. |
Details
Material | Laminate |
Color | Multi-color |
Features | liftable top |
Finish | Multi-color |
Includes | Hadware |
Weight | 55 lbs. |
Doors | 0 |
Shelves | 1 |
Drawers | 0 |
Legs | 4 |
Description
The Tuhome Austin Storage Table is a high quality piece of furniture designed for placing it on your doorway, living room or even in bedroom. This product offers a clean, and modern design with a touch of sophistication. This storage table features a liftable top with metal hinges for better quality and longer life, this storage space measures 37.3 in.W X 20 in.D X 5 in.H, this space can be used for storing hats, umbrellas, jackets, clothes or any kind of stuff. In Addition it features a lower panel that is usually used as a shoe rack that measures 40 in.W X 20 in.D. The Tuhime Austin Storage table is made of particle board in a Light Oak-White finish, and measures 40 in.W X 20 in.D X 20.2 in.H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Marine Flag, 3x5 Ft (439005)
- T TERRE 3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-JDT-17-0012-QTY3)
- SONGBIRD ESSENTIALS Songbird Essentials SE619 2.3" x 2.3" x 3.5" Stopper For Hummingbird Feeder (SE619)
- BILLY GOAT Hard Bottom Felt Bag (890023)
- TUHOME Hamilton Storage Bench, Two Open Shelves, Two Drawers, Black (ZLW7111)
- TUHOME Misuri Storage Bench, Four Legs, Two Open Shelves, Light Oak (ZLD7108)
- TUHOME Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Dark Brown (ZLB7105)
- TUHOME Entryway Storage Unit, Eight Shoe Capacity, Espresso/Mahogany (ZCG5659)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Red (262075RD)
- GLOBAL INDUSTRIAL 6' Aluminum Park Bench with Backrest, Black (436978BK)
- FROG FURNISHINGS Cedar 4' Newport Bench (PB 4CEDNEW)
- Tuhome Patio Furniture