Shop All Dressers
Tuhome
Augusta Double Dresser, Superior Top, Hairpin Legs, Four Drawers, Light Oak
Mfr # CLD7039
Zoro # G208853894
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Legs 5
- Drawers 4
- Width 47.2 in.
- Weight 93 lbs.
Product Information
Dimensions
Width | 47.2 in. |
Height | 29.1 in. |
Length | 13.7 in. |
Details
Description
With its four drawers 12,9 in. H X 6,6 in. H X 28,1 in. W 12,9 in. H X 6,6 in. H X 16,8 in. w and metal legs, the TUHOME Augusta Double Dresser is the perfect way to add some extra storage to your room while giving it a sleek contemporary edge. The top of the dresser is ideal for displaying decorative items. So if you're looking for a stylish and practical way to organize your belongings, look no further than the Augusta Double Dresser.Its size 29,1 in. H X 47,2 in. W X 13,70 in. D fits perfect in your room.Made with elegant Light Oak particleboard.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20451)
- FLASH FURNITURE Banquet Chair, 17.25W20-1/4"L38H, FabricSeat, HerculesSeries (HF-C01-SV-E26-BK-GG)
- OFFICE STAR Managerial Chair, Mesh, 16-3/4" to 19-1/2" Height, Adjustable Arms, Red (5200W-9)
- JAMESDAR Circle 30" W, 30" L, 29.5" H, Wood Top, White (JBTAB370-30)
- TUHOME Vintro Storage Cabinet, Broom Hangers, Metal Handle, White (MLB8977)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, White/Pine (CBC4765)
- TUHOME Kaia 5 Drawer Dresser, Vertical Dresser, Smokey Oak/White (CIB5532)
- TUHOME Lilo Storage Cabinet, Broom Hangers, Internal Shelves, White (MLB8978)
- TUHOME Hms 6 Drawer Double Dresser, Four Legs, Superior Top, Black (CLW5981)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, White (CLB6590)
- MANHATTAN COMFORT Rockefeller 6-Drawer Double Low Dresser in Nature and Rose Pink (155GMC6)
- Tuhome Dressers