Shop All Medical Carts & Cabinets
Tuhome
Artemisa Medicine Cabinet, Double Door, Mirror, One External Shelf, White
Mfr # GLB6749
Zoro # G908853965
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.6 in.
- Material Laminate
- Depth 5.4 in.
- Doors 2
- Includes Hadware
Product Information
- Brand Tuhome
- MFR # GLB6749
- Zoro # G908853965
- UPC # 7707062345515
- Country of Origin Colombia
- Category Medical Carts & Cabinets
Dimensions
Height | 19.5 in. |
Width | 23.6 in. |
Depth | 5.4 in. |
Details
Material | Laminate |
Color | White |
Doors | 2 |
Includes | Hadware |
Legs | 0 |
Weight | 23.2 lbs. |
Shelves | 4 |
Drawers | 0 |
Finish | White |
Features | One External Shelf |
Description
Keeping your items and bathroom essentials have never been easier than with the TUHOME Artemisa medicine cabinet; because of its ergonomic size, it works in any bathroom.Additionally, it includes a mirror 11.8 in. W X 18.1 in. H which makes it ideal to function as a dressing table, with six interior storage shelves and doors for added security.Its size 19,52 in. H X 23,62 in. W X 5,43 in. D works even in small bathrooms.Made of light white manufactured wood with humidity resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Spectroline Ble-220b replacement light bulb lamp (BLE-220B SPECTROLINE)
- MAXTEC Oxygen Analyzer, 1-11/32 in. D, Ext Sensor (R217P72)
- AEROTAB Ibuprofen Tablets (ATIB100)
- MENNEN Mennen Ultimate Sport Speed Stick Antiperspirant 3 oz., PK12 (195104)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Double Door, White (GLB6752)
- TUHOME Milan Medicine Cabinet, Six External Shelves Mirror, Three Internal Shelves, White (GLB5590)
- TUHOME Artemisa Medicine Cabinet, Double Door, Mirror, One External Shelf, Black (GLW6750)
- TUHOME Mila Bathroom Cabinet, Two Interior Shelves, Two External Shelves, Single Door Cabinet, Light Gray (MLZ6585)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Double Door, Light Gray (GLZ6754)
- TUHOME St. Angelo Medicine Cabinet, Two Internal Shelves, Single Door, One Shelf, Light Oak/White (GDB7120)
- TOTER 96 Gal. Red Hazardous Waste Caster Trash Can with Wheels and Lid Lock (RMC96)
- Tuhome Medical Carts & Cabinets