Shop All Dressers
Tuhome
Alyn Dresser, Four Legs, Four Drawers, One Double Drawer, Superior Top, White
Mfr # CLB7154
Zoro # G808854147
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Finish White
- Height 35.4 in.
- Weight 103.2 lbs.
- Length 15.7 in.
Product Information
Dimensions
Height | 35.4 in. |
Length | 15.7 in. |
Width | 33.4 in. |
Details
Color | White |
Finish | White |
Weight | 103.2 lbs. |
Features | Four single drawers |
Material | Laminate |
Includes | Hadware |
Doors | 0 |
Shelves | 1 |
Legs | 4 |
Drawers | 5 |
Description
Our Tuhome Alyn Dresser is one of a kind piece for your bedroom, Featuring its finish that will give you that stand out factor to your bedroom. The color of the the dresser results in a rustic design dresser, but the dark brown is a reborn trend so it will make your room look trendy. This product features one double drawer 30 in.W X 15 in.D X 5.19 in.H and four single drawers with all metal rails for a lasting product life, but also a counter top that provides you a space to place decoration such as picture frames. Each small drawer has plenty of room with its 13.6 inches width X 15 inches depth X 6.10 inches height. Product dimensions is 33.46 in.W X 15.74 in.D X 35.43 in.H. White Finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Black Arm Chair, 30 1/2" W 28" L 31" H, Fixed, Leather Seat, Collection: Wall Street Series (WST51A-B18)
- DYNAREX Disposable Underpads, 23x36In, 60g, PK150 (1346)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso / Black Metal Hall Console (I 3574)
- TRADEMARK FINE ART Emma Scarvey 'Farmhouse Wreath Ii' Canvas Art, 18x18 (WAG09563-C1818GG)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Light Gray (CLZ5535)
- TUHOME Peru 4 Drawer Dresser, Single Door Cabinet, One Open Shelf, Superior Top, Light Oak/White (CDB6588)
- TUHOME Austin Three Drawer Dresser, Pull Out Mechanism-White (CLB8958)
- TUHOME Augusta Double Dresser, Superior Top, Hairpin Legs, Four Drawers, Light Oak (CLD7039)
- TUHOME Bolton 160 Armoire, 6 Shelves, 2 Door Cabinets, 2 Mirrors, 2 Drawers, Rod, Black/Light Gray (CWZ5951)
- TUHOME Kamelot Dresser With Jewelry Box, Single Door Cabinet, Mirror, Two Drawers, White (JLB6741)
- ADEPTUS Adeptus 56114 Solid Wood Easy Chest of Drawers; White - 5 Piece (56114)
- Tuhome Dressers