Shop All Dressers
Tuhome
Alyn Dresser, Four Legs, Four Drawers, One Double Drawer, Superior Top, Dark Brown
Mfr # CLB7153
Zoro # G308854074
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 85 in.
- Legs 4
- Weight 104.4 lbs.
- Height 35.4 in.
Product Information
Dimensions
Width | 85 in. |
Height | 35.4 in. |
Length | 40 in. |
Details
Color | Brown |
Legs | 4 |
Weight | 104.4 lbs. |
Material | Laminate |
Doors | 0 |
Features | Four single drawers |
Includes | Hadware |
Finish | Brown |
Drawers | 5 |
Shelves | 0 |
Description
Our Tuhome Alyn Dresser is one of a kind piece for your bedroom, Featuring its finish that will give you that stand out factor to your bedroom. The color of the the dresser results in a rustic design dresser, but the dark brown is a reborn trend so it will make your room look trendy. This product features one double drawer 30 in.W X 15 in.D X 5.19 in.H and four single drawers with all metal rails for a lasting product life, but also a counter top that provides you a space to place decoration such as picture frames. Each small drawer has plenty of room with its 13.6 inches width X 15 inches depth X 6.10 inches height.Product dimensions is 33.46 in.W X 15.74 in.D X 35.43 in.H. Dark Brown Finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Gray Flannel Guest Chair with Sled Base (68562)
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - Full/Queen (176594GJZ)
- IMPRESSIONS BY LUXOR TREASURES BLANKET-DIA KG GR All-Season Luxurious 100% Cotton Blanket King, Grey (BLANKET_DIA KG GR)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.78.65)
- TUHOME Augusta Dresser, Hairpin Legs, Three Drawers, Superior Top, Light Oak (CLD7037)
- TUHOME Kaia 5 Drawer Dresser, Vertical Dresser, Smokey Oak/White (CIB5532)
- TUHOME Austin Three Drawer Dresser, Pull Out Mechanism-White (CLB8958)
- TUHOME Lilo Storage Cabinet, Broom Hangers, Internal Shelves, White (MLB8978)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Light Oak/Black (CDW6598)
- TUHOME Kaia Makeup Dressing Table, Four Drawers, One Mirror, Stool, Black/Pine (TWM7908)
- HOMELEGANCE Wittenberry Bedroom Dresser (1573-5)
- Tuhome Dressers