Shop All Coffee Tables
Tuhome
31.5 in. W, 21.4 in. L, 11.69 /16.6 in. H, White
Mfr # MBD5018
Zoro # G208853962
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31.5 in.
- Length 21.4 in.
- Height 11.69 /16.6 in.
- Tabletop Color White
- Finish White
Product Information
- Brand Tuhome
- MFR # MBD5018
- Zoro # G208853962
- UPC # 7707062398023
- Country of Origin Colombia
- Category Coffee Tables
Dimensions
Width | 31.5 in. |
Length | 21.4 in. |
Height | 11.69 /16.6 in. |
Details
Tabletop Color | White |
Finish | White |
Includes | Hadware |
Color | White |
Material | Laminate |
Weight | 40.2 lbs. |
Drawers | 1 |
Legs | 4 |
Doors | 0 |
Features | Spacious Top Surface (31.5 in. W x 31.5 D) |
Shelves | 1 |
Description
The Gambia Coffee Table is a must-have in your home. Designed to be modern and very functional. Featuring a lift top that adds a different layer to the look as well as plenty of concealed storage space as it stands in 4 legs to provide a perfect support and look anywhere you want. Dimensions are 21.4' H x 31.5' W x 21.4' D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Dispenser Funnel Guide (2180224)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Oil Rubbed Bronze (KN71701V1)
- FLASH FURNITURE Stack Chair, Plastic, Black, 30" H (RUT-1-BK-GG)
- ALATERRE FURNITURE Twin Wood Junior Loft Bed, Espresso, Depth: 79 (AJRX10P0A)
- TUHOME 48.8 in. W, 30.4 in. L, 17.9 in. H, Brown (MCW6255)
- TUHOME 40.9 in. W, 25 in. L, 17.9 in. H, Brown (MLC6256)
- TUHOME 21.6 in. W, 19.6 in. L, 15.3 in. H, Multi-color (MBD5016)
- TUHOME 39.3 in. W, 25.2 in. L, 18 in. H, Multi-color (MCX6258)
- TUHOME 21.6 in. W, 19.6 in. L, 15.3 in. H, Black (MLW6580)
- TUHOME 39.9 in. W, 24 in. L, 17.9 in. H, Brown (MLC6259)
- LORELL Lorell Solid Wood Coffee Table - Mahogany Finish (LLR59544)
- Tuhome Coffee Tables