Shop All Home Storage Cabinets
Tuhome
120 Wall Cabinet, Four Doors, Two Cabinets, Two Shelves, White
Mfr # GLB5585
Zoro # G008854091
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Color White
- Width 47.2 in.
- Height 23.6 in.
- Overall Depth 13.1 in.
Product Information
- Brand Tuhome
- MFR # GLB5585
- Zoro # G008854091
- UPC # 7707062307292
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 47.2 in. |
Height | 23.6 in. |
Overall Depth | 13.1 in. |
Details
Material | Laminate |
Color | White |
Number of Shelves | 3 |
Number of Drawers | 0 |
Number of Doors | 4 |
Finish | White |
Includes | Hadware |
Legs | 0 |
Weight | 66 lbs. |
Features | Wall mounted |
Description
The Tuhome 120 Top Wall Cabinet will give you that extra storage space that you need in your kitchen, garage or mudroom. Two spacious cabinets with four doors. Each cabinet is 23 inches x 23 inches Interior shelves on each cabinet provide you a split space to store items of different sizes. A metal dish rack 10 dishes capacity and a metal rack for small plates, mugs, and glasses are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, White (RB-3072FH-GG)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- FLASH FURNITURE Metal Barstool w/Swivel Bucket Seat (XU-F-125-GG)
- MANHATTAN COMFORT Sylvan 70.86" TV Stand with 3-Drawers in Off White and Cinnamon (224051)
- TUHOME Ventus Bathroom Storage Cabinet, Liftable Top, One Drawer, White (ALB6477)
- TUHOME Ibis Linen Cabinet, Double Doors, Four Interior Shelves, Two Cabinets, Light Oak (MLC4770)
- TUHOME Urano Corner Linen Cabinet, Five External Shelves, Single Door, Four Interior Shelves, White (MLB3921)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, White/Smokey Oak (MBI6560)
- TUHOME 120 Wall Cabinet, Four Doors, Two Cabinets, Two Shelves, Black (GLW5586)
- TUHOME Storage Cabinet, Superior Top, Drawer Base Cabinet, Three Drawers, Four Casters, Black (DBN6774)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207MA)
- Tuhome Home Storage Cabinets