Shop All Home Storage Cabinets
Tuhome
120 Wall Cabinet, Four Doors, Two Cabinets, Two Shelves, Black
Mfr # GLW5586
Zoro # G108853765
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Color Black
- Width 47.2 in.
- Height 23.6 in.
- Overall Depth 13.1 in.
Product Information
- Brand Tuhome
- MFR # GLW5586
- Zoro # G108853765
- UPC # 7707062314443
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 47.2 in. |
Height | 23.6 in. |
Overall Depth | 13.1 in. |
Details
Material | Laminate |
Color | Black |
Number of Shelves | 3 |
Number of Drawers | 0 |
Number of Doors | 4 |
Finish | Black |
Includes | Hadware |
Features | Wall mounted |
Weight | 58.2 lbs. |
Legs | 0 |
Description
The Tuhome 120 Top Wall Cabinet will give you that extra storage space that you need in your kitchen, garage or mudroom. Two spacious cabinets with four doors. Each cabinet is 23 inches x 23 inches Interior shelves on each cabinet provide you a split space to store items of different sizes. A metal dish rack 10 dishes capacity and a metal rack for small plates, mugs, and glasses are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Black, Letter (14974)
- SHEPHERD HARDWARE Tip Furniture Leg 1In White (9755)
- LA CROSSE TECHNOLOGY Atomic Dgtl Alarm Clock, Indoor Temp (617-1270)
- KENNEY MFG Kenney Seville 5/8" Standard Decorative Window Curtain Rod, 48-86", Oil Rubbed Bronze (KN75351NP)
- TUHOME Kymo Wall Storage Cabinet, 2 Doors, Broom Hangers, White (MLB8976)
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White/Black (MIV4450)
- TUHOME 120 Wall Cabinet, Four Doors, Two Cabinets, Two Shelves, White (GLB5585)
- TUHOME Napoles Utility Sink with Cabinet, One Shelf, Double Door Cabinet, White/Light Oak (MID6556)
- TUHOME Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Black (MLW5536)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, White/Light Gray (MBZ6561)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood Storage Cabinet (193-11717-ZORO)
- Tuhome Home Storage Cabinets