Shop All Anti-slip tapes, Treads & Stair Nosings
This Product is Discontinued
Tuftile
ADA Warning Pad, Yellow, 5ft Lx2 (Discontinued)
Mfr # TT2460-WS-YEL-1
Zoro # G7063831
Free Shipping & Returns
This Product is Discontinued
Key Features
- ADA Pads Installation Method Anchors, Wet Set
- Width 2 ft
- Color Yellow
- Material Proprietary UV Resistant Thermo-Polymer
- Length 5 ft
Product Information
- Brand Tuftile
- MFR # TT2460-WS-YEL-1
- Zoro # G7063831
- Country of Origin Unknown
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 5 ft |
Depth | 13/32 in |
Size (W x L) | 2 ft x 5 ft |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Anchors, Wet Set |
Color | Yellow |
Material | Proprietary UV Resistant Thermo-Polymer |
Thickness | 13/32 in |
Standards | ADAAG / PROW / CA TITLE 24 |
Includes | Anchors, Factory Installed Stainless Steel Tamper-Resistant Fasteners |
Design | Raised Truncated Domes |
Installation Method | Press Into Freshly Poured Concrete and Held By Umbrella Style Anchors Following Cure |
Weight | 13 lb |
Surface Design | In-Line Truncated Domes |
Surface Installation Method | Anchors, TT Connector Bar |
Installation Surface | Concrete |
Series | TT2460 |
Dome Spacing | 2.35 in |
Includes Installation Hardware | Yes |
Replaceable | Yes |
Brand & Series | TUFTILE TT2460 |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Wet Set, Installation Surface Concrete, Material Polymer, Length 5 ft, Width 2 ft, Thickness 13/32 in, Color Yellow, Weight 13 lb, Surface Installation Method Anchors, TT Connector Bar, Includes Anchors, Factory Installed Stainless Steel Tamper-Resistant Fasteners, Includes Installation Hardware Yes, Dome Spacing 2.35 in, Replaceable Yes, Series TT2460, Standards ADAAG; CA Title 24; PROWAG, Surface Design In-Line Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.