Shop All Anti-slip tapes, Treads & Stair Nosings
Tuftile
ADA Warning Pad, Yellow, 5ft Lx2
Mfr # TT2460-SA-YEL-1
Zoro # G6991485
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft
- ADA Pads Installation Method Anchors, Fasteners, Sealant
- Color Yellow
- Material Polymer
- Thickness 13/32 in
Product Information
- Brand Tuftile
- MFR # TT2460-SA-YEL-1
- Zoro # G6991485
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 5 ft |
Depth | 13/32 in |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Anchors, Fasteners, Sealant |
Color | Yellow |
Material | Polymer |
Thickness | 13/32 in |
Standards | ADAAG, CA Title 24, PROWAG |
Installation Method | Surface Applied |
Includes | Anchors, Masonry Bit, Sealant, Stainless Steel Tamper-Resistant Fasteners |
Design | Raised Truncated Domes |
Surface Installation Method | Anchors & Sealant |
Surface Design | Truncated Domes |
Series | TT2460 |
Installation Surface | Concrete |
Replaceable | Yes |
Weight | 13 lb |
Dome Spacing | 2.35 in |
Includes Installation Hardware | Yes |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Concrete, Material Polymer, Length 5 ft, Width 2 ft, Thickness 13/32 in, Color Yellow, Weight 13 lb, Surface Installation Method Anchors & Sealant, Includes Anchors, Masonry Bit, Sealant, Stainless Steel Tamper-Resistant Fasteners, Includes Installation Hardware Yes, Dome Spacing 2.35 in, Replaceable Yes, Series TT2460, Standards ADAAG, CA Title 24, PROWAG, Surface Design Truncated Domes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Dura-Vinyl (LELC380)
- CAT WORKWEAR Trademark Cap, One Size, Yellow (W01791-555)
- SKB Protective Case, I Series, Black (3I-3424-12BC)
- RED KAP Men's Navy Hooded Parka size JP70NV RG L (JP70NV RG L)
- TUFTILE ADA Pad, Yellow, 4 ft. x 2 ft. (TT2448-SA-YEL-1)
- TUFTILE ADA Pad, Yellow, 3 ft. x 2 ft. (TT2436-SA-YEL-1)
- TUFTILE ADA Warning Pad, Red, 5ft Lx2 (TT2460-SA-CRD-1)
- TUFTILE ADA Pad, Colonial Red, 2 ft. x 2 ft. (TT2424-SA-CRD-1)
- TUFTILE ADA Pad, Brick Red, 4 ft. x 2 ft. (TT2448-SA-BRD-1)
- TUFTILE ADA Warning Pad, Brick Red, 5 ft L x 2 ft. W (TT2460-SA-BRD-1)
- NMC Hvy Duty Grit 12"x60Ft (AGHD1260)
- Tuftile Anti-slip tapes, Treads & Stair Nosings