Shop All Anti-slip tapes, Treads & Stair Nosings
Tuftile
ADA Pad, Colonial Red, 4 ft. x 2 ft.
Mfr # TT2448-SA-CRD-1
Zoro # G6343994
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 ft
- ADA Pads Installation Method Anchors, Fasteners, Sealant
- Color Red
- Material Polymer
- Length 4 ft
Product Information
- Brand Tuftile
- MFR # TT2448-SA-CRD-1
- Zoro # G6343994
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 4 ft |
Depth | 13/32 in |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Anchors, Fasteners, Sealant |
Color | Red |
Material | Polymer |
Thickness | 13/32 in |
Standards | ADAAG, CA Title 24, PROWAG |
Includes | Anchors, Masonry Bit, Sealant, Stainless Steel Tamper-Resistant Fasteners |
Design | Raised Truncated Domes |
Installation Method | Surface Applied |
Weight | 10 lb |
Surface Installation Method | Anchors & Sealant |
Series | TT2448 |
Installation Surface | Concrete |
Surface Design | Truncated Domes |
Replaceable | Yes |
Includes Installation Hardware | Yes |
Dome Spacing | 2.35 in |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Concrete, Material Polymer, Length 4 ft, Width 2 ft, Thickness 13/32 in, Color Red, Weight 10 lb, Surface Installation Method Anchors & Sealant, Includes Anchors, Masonry Bit, Sealant, Stainless Steel Tamper-Resistant Fasteners, Includes Installation Hardware Yes, Dome Spacing 2.35 in, Replaceable Yes, Series TT2448, Standards ADAAG, CA Title 24, PROWAG, Surface Design Truncated Domes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS 3556 Motorsport Container, 5 gal Capacity, Polyethylene, Yellow (3556-CA)
- MILWAUKEE TOOL Winter Demolition Gloves – XL (48-73-0043)
- ARIAT Athletic Shoe, EE, 13, Gray, PR (10040319)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 11, 12PK (4911)
- TUFTILE ADA Pad, Colonial Red, 3 ft. x 2 ft. (TT2436-SA-CRD-1)
- TUFTILE ADA Pad, Brick Red, 4 ft. x 2 ft. (TT2448-SA-BRD-1)
- TUFTILE ADA Pad, Yellow, 3 ft. x 2 ft. (TT2436-SA-YEL-1)
- TUFTILE ADA Pad, Brick Red, 3 ft. x 2 ft. (TT2436-SA-BRD-1)
- TUFTILE ADA Pad, Yellow, 4 ft. x 2 ft. (TT2448-SA-YEL-1)
- TUFTILE ADA Pad, Brick Red, 2 ft. x 2 ft. (TT2424-SA-BRD-1)
- SAFETYSTEPTD ADA Warning Pad, Gray, 5 ft. L, 1" Depth (SSTDPB2X523506)
- Tuftile Anti-slip tapes, Treads & Stair Nosings