Shop All Anti-slip tapes, Treads & Stair Nosings
Tuftile
ADA Pad, Colonial Red, 2 ft. x 2 ft.
Mfr # TT2424-SA-CRD-1
Zoro # G6343976
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Pads Installation Method Anchors, Fasteners, Sealant
- Width 2 ft
- Color Red
- Material Polymer
- Length 2 ft
Product Information
- Brand Tuftile
- MFR # TT2424-SA-CRD-1
- Zoro # G6343976
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 2 ft |
Depth | 13/32 in |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Anchors, Fasteners, Sealant |
Color | Red |
Material | Polymer |
Thickness | 13/32 in |
Standards | ADAAG, CA Title 24, PROWAG |
Installation Method | Surface Applied |
Design | Raised Truncated Domes |
Includes | Anchors, Masonry Bit, Sealant, Stainless Steel Tamper-Resistant Fasteners |
Weight | 5.1 lb |
Surface Design | Truncated Domes |
Installation Surface | Concrete |
Includes Installation Hardware | Yes |
Dome Spacing | 2.35 in |
Series | TT2424 |
Surface Installation Method | Anchors & Sealant |
Replaceable | Yes |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Concrete, Material Polymer, Length 2 ft, Width 2 ft, Thickness 13/32 in, Color Red, Weight 5.1 lb, Surface Installation Method Anchors & Sealant, Includes Anchors, Masonry Bit, Sealant, Stainless Steel Tamper-Resistant Fasteners, Includes Installation Hardware Yes, Dome Spacing 2.35 in, Replaceable Yes, Series TT2424, Standards ADAAG, CA Title 24, PROWAG, Surface Design Truncated Domes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 3In W, 30 ft. L (8REL7)
- WERNER BaseWear Standard Harness, Tongue Buckle (H412002XQC)
- TASCO Hard Hat Suspension, 6 pt Ratchet (101-10005)
- MCR SAFETY Nitri-Med 6012, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (6012XL)
- TUFTILE ADA Warning Pad, Red, 5ft Lx2 (TT2460-SA-CRD-1)
- TUFTILE ADA Pad, Yellow, 4 ft. x 2 ft. (TT2448-SA-YEL-1)
- TUFTILE ADA Warning Pad, Yellow, 5ft Lx2 (TT2460-SA-YEL-1)
- TUFTILE ADA Pad, Brick Red, 3 ft. x 2 ft. (TT2436-SA-BRD-1)
- TUFTILE ADA Pad, Colonial Red, 4 ft. x 2 ft. (TT2448-SA-CRD-1)
- TUFTILE ADA Pad, Brick Red, 4 ft. x 2 ft. (TT2448-SA-BRD-1)
- CONDOR Hazard Marking Tape, Roll, 2In W, 108 ft. L (6FXV6)
- Tuftile Anti-slip tapes, Treads & Stair Nosings