Shop All Anti-slip tapes, Treads & Stair Nosings
This Product is Discontinued
Tuftile
ADA Pad, Brick Red, 4 ft. x 2 ft. (Discontinued)
Mfr # TT2448-WS-BRD-1
Zoro # G6351484
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 2 ft
- ADA Pads Installation Method Anchors, Wet Set
- Color Red
- Material Proprietary UV Resistant Thermo-Polymer
- Length 4 ft
Product Information
- Brand Tuftile
- MFR # TT2448-WS-BRD-1
- Zoro # G6351484
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 4 ft |
Depth | 13/32 in |
Size (W x L) | 2 ft x 4 ft |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Anchors, Wet Set |
Color | Red |
Material | Proprietary UV Resistant Thermo-Polymer |
Thickness | 13/32 in |
Standards | ADAAG / PROW / CA TITLE 24 |
Includes | Anchors, Factory Installed Stainless Steel Tamper-Resistant Fasteners |
Installation Method | Press Into Freshly Poured Concrete and Held By Umbrella Style Anchors Following Cure |
Design | Raised Truncated Domes |
Surface Installation Method | Anchors, TT Connector Bar |
Weight | 10 lb |
Installation Surface | Concrete |
Dome Spacing | 2.35 in |
Series | TT2448 |
Replaceable | Yes |
Surface Design | In-Line Truncated Domes |
Includes Installation Hardware | Yes |
Brand & Series | TUFTILE TT2448 |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Wet Set, Installation Surface Concrete, Material Polymer, Length 4 ft, Width 2 ft, Thickness 13/32 in, Color Red, Weight 10 lb, Surface Installation Method Anchors, TT Connector Bar, Includes Anchors, Factory Installed Stainless Steel Tamper-Resistant Fasteners, Includes Installation Hardware Yes, Dome Spacing 2.35 in, Replaceable Yes, Series TT2448, Standards ADAAG; CA Title 24; PROWAG, Surface Design In-Line Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.