Shop All Anti-slip tapes, Treads & Stair Nosings
Tuffmark
Lean/5S, Marker, Orange, L Shape, PK25
Mfr # LM110N
Zoro # G6516367
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 6"
- Color Orange
- Material Vinyl Film
- Legend No Legend
Product Information
- Brand Tuffmark
- MFR # LM110N
- Zoro # G6516367
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 6" |
Details
Item | Workplace Floor Organization Marker |
Color | Orange |
Material | Vinyl Film |
Legend | No Legend |
Description
Lean/5S,Marker,Orange,L Shape,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Face Mask Dispenser, 7-45/64 in. H (FB-091)
- 2W INTERNATIONAL Chemical Suit, Medium, Green (8035-SA M)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gold (475365)
- SPEAKMAN Emergency Shower and Eyewash with Freeze Protection Valve (SE-693-FPV)
- TUFFMARK Tuff Mark Tape, Yellow, 4"x100ft (TM1104Y)
- TUFFMARK Tuff Mark Tape, Red, 3"x100ft (TM1103R)
- TUFFMARK Tuff Mark Tape, Blue, 2"x100ft (TM1102B)
- TUFFMARK Tuff Mark Tape, Yellow, 3"x100ft (TM1103Y)
- TUFFMARK Tuff Mark Tape, Yellow/Black, 3"x100ft (TM1203YB)
- TUFFMARK Tuff Mark Tape, Blue, 3"x100ft (TM1103B)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (333BLA4)
- Tuffmark Anti-slip tapes, Treads & Stair Nosings