Shop All Sump Pump Systems & Basins
This Product is Discontinued
Tuf-Tite
Two Hole Drain Sump w/Grate, Blk, Plastic (Discontinued)
Mfr # 2HDS-4B
Zoro # G5323841
This Product is Discontinued
Key Features
- Wheel Load Rating Class C
- Width 16"
- Depth 14-1/2"
- Depth - Drains 14 1/2 in
- Length 16"
Product Information
- Brand Tuf-Tite
- MFR # 2HDS-4B
- Zoro # G5323841
- Country of Origin United States
- Category Sump Pump Systems & Basins
Dimensions
Width | 16" |
Depth | 14-1/2" |
Depth - Drains | 14 1/2 in |
Length | 16" |
Length - Drains | 16 in |
Width - Drains | 16 in |
Overall Width | 16 in |
Overall Length | 16 in |
Overall Depth | 14 1/2 in |
Description
Trench Drain, Standards ADA Compliant, Trench Color Black, ADA Compliant Yes, Product Type Trench Drain, Shape Square, Overall Diameter Not Applicable, Includes Grate Yes, Trench Material Plastic, Overall Length 16 in, Grate Material Plastic, Grate Color Black, Overall Depth 14 1/2 in, Overall Width 16 in, Installation Type Liner System, Grate Surface Type Square Holes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.