Tuf-R

48" x 36" Open Poly Bags, 2.75 mil, Clear


product price: $86.99
/pk 100, $0.87/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features Standard
  • Color Clear
  • Bag Closure Type None
  • Thickness 2.75 mil
  • Material Low Density Polyethylene (LDPE)
See all product information

Product Information

  • Brand Tuf-R
  • MFR # 9F3648
  • Zoro # G5747822
  • UPC #
    654866034336
  • Country of Origin Taiwan, Province of China
  • Category Plastic Bags

Dimensions

Width 36"
Length 48"
Depth 0
Size 48" x 36"

Details

Item Open Poly Bags
Features Standard
Color Clear
Bag Closure Type None
Thickness 2.75 mil
Material Low Density Polyethylene (LDPE)
Write on Surface No
Hang Hole No
Bag Material Linear Low Density Polyethylene (LLDPE)
Bag Item Open Poly Bag
Package Configuration Case Pack
Bag Type Standard
Bag Bottom Type Flat
Mil Thickness Range 2.5 to 3 mil

Description

Bag Features Puncture Resistant, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 2.75 mil, Depth 0, Width 36 in, Length 48 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 2.5 to 3 mil, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.