Shop All Plastic Bags
Tuf-R
36" x 30" Open Poly Bags, 2.75 mil, Clear
Mfr # 9F3036
Zoro # G5575893
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Color Clear
- Bag Closure Type None
- Thickness 2.75 mil
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Tuf-R
- MFR # 9F3036
- Zoro # G5575893
- UPC # 654866034329
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 30" |
Length | 36" |
Depth | 0 |
Size | 36" x 30" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2.75 mil |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 2.5 to 3 mil |
Description
Bag Features Puncture Resistant, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 2.75 mil, Depth 0, Width 30 in, Length 36 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 2.5 to 3 mil, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Phone Hip Clip, Silver (FLO2-11-R7)
- BAND-IT Stainless Steel Band, 30 mil, 50 ft. L (GRC205)
- SANFORD Sharpie Permanent Marker - 5.3 mm Chisel Tip - Assorted Fashion - 8 Pack (1927322)
- UNIVERSAL Grande Central Filing System, PK7 (UNV08174)
- TUF-R 48" x 36" Open Poly Bags, 2.75 mil, Clear (9F3648)
- TUF-R 30" x 18" Open Poly Bags, 2.75 mil, Clear (9F1830)
- TUF-R 30" x 20" Open Poly Bags, 2.75 mil, Clear (9F2030)
- TUF-R 18" x 12" Open Poly Bags, 2.75 mil, Clear (9F1218)
- ZORO SELECT 12" x 6" Open Poly Bags, 0.75 mil, Clear (5DRW8)
- BOX PARTNERS 12 x 15 in. 4 Mil Resealable Poly Bags (PRR121504)
- JOHNDOW INDUSTRIES JohnDow Plastic Vehicle Parts Bags, Clear 12"W X 22"H - 500 Bags/Roll - PB-12 (PB-12)
- Tuf-R Plastic Bags