Shop All Plastic Bags
Tuf-R
30" x 20" Open Poly Bags, 2.75 mil, Clear
Mfr # 9F2030
Zoro # G5688313
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Color Clear
- Bag Closure Type None
- Thickness 2.75 mil
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Tuf-R
- MFR # 9F2030
- Zoro # G5688313
- UPC # 654866034282
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 20" |
Length | 30" |
Depth | 0 |
Size | 30" x 20" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2.75 mil |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 2.5 to 3 mil |
Description
Bag Features Puncture Resistant, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 2.75 mil, Depth 0, Width 20 in, Length 30 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 2.5 to 3 mil, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Pneumatic Sealer 1 14 for Steel (EP-1980-114)
- ZORO SELECT Double Wall Boxes, 28" x 28" x 28", Kraft, 5/Bundle (55VM51)
- APOLLO Multi-Purpose Transparency, Clear, PK50 (VUF1000E)
- LK PACKAGING Clear Line Seal Top Reclosable Bags W/ Write On Block, 6"W x 9"L, 2 Mil, Clear, 1000/Pack (F20609W)
- TUF-R 18" x 12" Open Poly Bags, 2.75 mil, Clear (9F1218)
- TUF-R 30" x 18" Open Poly Bags, 2.75 mil, Clear (9F1830)
- TUF-R 36" x 30" Open Poly Bags, 2.75 mil, Clear (9F3036)
- TUF-R 48" x 36" Open Poly Bags, 2.75 mil, Clear (9F3648)
- PARTNERS BRAND 30" x 30" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8670)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 3 Mil, 51Lx49Wx73H (B693191)
- SEALER SALES 4 x 9 3 Mil ClearGold Vacuum Pouches, 2000PK (10036991)
- Tuf-R Shipping & Packing Bags