Shop All Plastic Bags
Tuf-R
30" x 18" Open Poly Bags, 2.75 mil, Clear
Mfr # 9F1830
Zoro # G5553694
product price: $77.99
/pk 250, $0.31/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard
- Color Clear
- Bag Closure Type None
- Thickness 2.75 mil
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Tuf-R
- MFR # 9F1830
- Zoro # G5553694
- UPC # 654866034244
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 18" |
Length | 30" |
Depth | 0 |
Size | 30" x 18" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2.75 mil |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 2.5 to 3 mil |
Description
Bag Features Puncture Resistant, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 2.75 mil, Depth 0, Width 18 in, Length 30 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 2.5 to 3 mil, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 4.25"x9" 1 Part Tan Tint 15 Line Guest Check -50 Book, PK40 (T4932SP)
- TICONDEROGA Pencils, 2H (#4), Black Lead, Yellow Barrel, PK12 (13884)
- UNIVERSAL ONE Stapler, Partial Strip, Black, Channel (UNV43119)
- SMEAD Smead® 1" Accordion Expansion File Pockets, 2/5 Tab, Legal, Manila (76487)
- TUF-R 18" x 12" Open Poly Bags, 2.75 mil, Clear (9F1218)
- TUF-R 30" x 20" Open Poly Bags, 2.75 mil, Clear (9F2030)
- TUF-R 48" x 36" Open Poly Bags, 2.75 mil, Clear (9F3648)
- TUF-R 36" x 30" Open Poly Bags, 2.75 mil, Clear (9F3036)
- BOX PARTNERS 12 x 15 in. 4 Mil Resealable Poly Bags (PRR121504)
- ZORO SELECT 24" x 12" Open Poly Bags, 1.50 mil, Clear (5DTG2)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-F-00008)
- Tuf-R Plastic Bags