Shop All Pot Fillers
Tudor
KS3106TAL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3106TAL
Zoro # G3069545
product price: $383.47
/ea
Free Shipping & Returns
$383.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole
- Finish Polished Nickel
- Number of Handles 2
- Faucet Operation Manual
Product Information
- Brand Tudor
- MFR # KS3106TAL
- Zoro # G3069545
- UPC # 663370520068
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole |
Finish | Polished Nickel |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS3106TAL Wall Mount Pot Filler Kitchen |
Description
Item KS3106TAL Wall Mount Pot Filler Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 1/4Inx3/8In (GAME-46)
- STEEL & OBRIEN 2" Tri-Clamp End Cross - 304SS (9MP-2-304)
- ZURN 3" Pipe Dia. PVC, Nickel Bronze Adjustable Nickel Drain (FD2210-PV3)
- PENTAIR/PENTEK Water Filter System, 1 gpm, 5 Micron, 12 1/4 in H (150522-75)
- TUDOR KS3108TAL Wall Mount Pot Filler Kitchen Faucet (KS3108TAL)
- RESTORATION KS3108PL Wall Mount Pot Filler Kitchen Faucet (KS3108PL)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-BL)
- MILLENNIUM KS8101ZX Wall Mount Pot Filler Kitchen Faucet (KS8101ZX)
- DELTA Delta Metal Lever Handle w/ Cartridge - Pot Filler Stainless (RP74972SS)
- KINGSTON BRASS KS4101DL Concord Wall Mount Pot Filler, Polished Chrome (KS4101DL)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-AR)
- Tudor Kitchen Faucets & Accessories