Shop All Multi-Purpose Wipes
Tub O Towels
White, Fiber, Large, Citrus
Mfr # TW90
Zoro # G101283927
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size Large
- Color White
- Material Fiber
- Width 12 in
- Length 10 in
Product Information
- Brand Tub O Towels
- MFR # TW90
- Zoro # G101283927
- UPC # 686081090149
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | Large |
Width | 12 in |
Length | 10 in |
Details
Color | White |
Material | Fiber |
Fragrance | Citrus |
Description
Tub O' Towels Heavy Duty Fiber Weave Cleaning Wipes 12 in. W X 10 in. L 90 pk
- •Amazing hand cleaner and towel combination that cleans hands and non-porous surfaces like tools and equipment
- •Removes paint, grease, tar, permanent marker and other hard to clean stains
- •Environmentally friendly product conditions hands with lanolin, aloe and vitamin E
- •No need for water or cloth towels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 8" Extra Stiff Polypropylene Speedy CornBroom w Heavy Duty Bristles (M437100)
- WEILER 24" Medium Sweep Floor Brush Black Tampico Center w/Horsehair Casing (42017)
- PARKER & BAILEY Orange Scent Floor Cleaner Liquid 22 oz (100018)
- RUBBERMAID COMMERCIAL 36 in L Dust Mop, Hook-and-Loop Connection, Fringe End, Green, Microfiber (FGQ43800GR00)
- TUB O TOWELS CLEANING WIPES 40PK (TW40)
- TUB O TOWELS 7 x 8 in. Towels Heavy Duty Chrome Wipes - 40 count (FDPTW40-CHR)
- TUB O TOWELS Heavy Duty Cleaning Wipes, 90 Count (TUBTW90)
- WEXFORD Wexford 3130B400DCT Disinfecting Multi-Surface Wipes; Fresh Scent (3130B400DCT)
- DIVERSEY Disinfecting Wipes, White, Canister, 60 Wipes, 8 in x 7 in, Fresh (5388471)
- HIGH-TECH CONVERSIONS Free-Sat Nov-Tech, 70 Pt Ipa Sat Pol, PK12, 12 PK (FS-NT1-77)
- WYPALL X70 Industrial Pro Wipers Dispense, PK10, 10 PK (KW120)
- Tub O Towels Multi-Purpose Wipes