Shop All Engine Driven Pumps
Tsurumi
3" 5.5 HP Honda Powered Centrifugal Dewatering Pump
Mfr # TE3-80HA
Zoro # G7074566
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16-1/2"
- GPM of Water @ 10 Ft. of Head 245
- Length 20-1/2"
- HP 5 1/2 hp
- Application Dewatering
Product Information
- Brand Tsurumi
- MFR # TE3-80HA
- Zoro # G7074566
- UPC # 190257616960
- Country of Origin Japan
- Category Engine Driven Pumps
Dimensions
Width | 16-1/2" |
Length | 20-1/2" |
Height | 18-1/8" |
Engine Size | 163 cc |
Overall Length | 20 1/2 in |
Max. Diameter Solids | 3/8 in |
Overall Height | 18 1/8 in |
Inlet Dia. | 3 in |
Overall Width | 16 1/2 in |
Discharge Dia. | 3 in |
Description
Engine Driven Utility Pump, Engine Size 163 cc, HP 5 1/2 hp, Tank Capacity 0.95 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Cast Iron, Volute Material Cast Iron, Frame Material Steel, Flow Rate @ 10 Ft. of Head 245 gpm, Flow Rate @ 20 Ft. of Head 225 gpm, Flow Rate @ 40 Ft. of Head 180 gpm, Flow Rate @ 60 Ft. of Head 125 gpm, Flow Rate @ 80 Ft. of Head 75 gpm, Max. Head 105 ft, Max. Suction Lift 26 ft, Maximum Self-Priming Lift 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Hose Discharge Kit (1010-2339)
- ACTION PUMP Action Pump Siphon Drum Pump 5000 for Light Oil, Kerosene, Water Based Chemicals (5000)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT6 (B251-112)
- WATTS Watts 013540-10 AquaLock Check Valve Union - 1/2" CTS, Each (013540-10)
- TSURUMI 4" 8 HP Honda Powered Centrifugal Dewatering Pump (TE2-100HA)
- TSURUMI 3" 8 HP Honda Powered Trash Pump (EPT3-80HA)
- TSURUMI 2" 4 HP Honda Powered Centrifugal Dewatering Pump (TE3-50HA)
- TSURUMI 4" 11 HP Honda Powered Trash Pump (EPT3-100HA)
- TSURUMI 2" 5.5 HP Honda Powered Trash Pump (EPT3-50HA)
- HONDA Engine Driven Utility Pump, 163cc Engine (WH20)
- HONDA Engine Driven Centrifugal Pump, 12 in. H (WX15)
- Tsurumi Engine Driven Pumps