Shop All Chain Sprockets
Tsubaki
Sprocket , 60 Chain Size, 15 # of Teeth
Mfr # 60P15
Zoro # G3226115
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 15
- Outside Dia. 3.978 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Product Information
- Brand Tsubaki
- MFR # 60P15
- Zoro # G3226115
- UPC # 097039782908
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 3.978 in |
Outside Dia. (In.) | 3.980 |
Hub Dia. (In.) | 3 |
Pitch Dia. | 3.608 in |
Length through Bore (In.) | 1.3125 |
Pitch Dia. (In.) | 3.608 |
Length through Bore | 1 5/16 in |
Hub Dia. | 3.0 in |
Hub Diameter | 3 in |
For Bushing Size | P1 |
Tooth Width | 0.459 in |
Width with Bushing | 1.928 in |
Pitch Diameter | 3.608 in |
Outside Diameter | 3.978 in |
Description
Sprocket, For Bushing Size P1, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 15, Outside Diameter 3.978 in, Pitch Diameter 3.608 in, Chain Number 60, For Number of Strands Single, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.854 in, Hub Type One Side, Length through Bore 1 5/16 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in, Width with Bushing 1.928 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Solid Steel Shaft Collars: 3/8 in. I.D., 3/4 in. O.D., 3/8 in. Width (136004)
- DAYTON A49 V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs (1A096)
- STUCCHI Quick Coupler, 1/4" NPT Female (237300)
- FLEXZILLA Pro Air Hose, 1/4" x 100, w ColorConnex (HFZP14100YW2-D)
- TSUBAKI 1/2IN 15T DOUBLE ROLLER CHAIN SPROCKET (HDS40A15 SB 1/2)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 15 # of Teeth (35B15F-3/4)
- TSUBAKI Sprocket , 60 Chain Size, 24 # of Teeth (60BTL24)
- TSUBAKI Sprocket , 60 Chain Size, 23 # of Teeth (60SDS23)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 9 # of Teeth (41B9F-5/8)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 9 # of Teeth (60B9)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 18 # of Teeth (60B18)
- Tsubaki Chains & Chain Sprockets