Shop All Chain Sprockets
Tsubaki
Sprocket , 60 Chain Size, 15 # of Teeth
Mfr # 60BTL15
Zoro # G0576615
original price:
$59.09
7% off
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 15
- Outside Dia. 3.979 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Product Information
- Brand Tsubaki
- MFR # 60BTL15
- Zoro # G0576615
- UPC # 097039375742
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 3.979 in |
Length through Bore (In.) | 1 |
Pitch Dia. (In.) | 3.608 |
Outside Dia. (In.) | 3.980 |
Hub Dia. (In.) | 2-25/32 |
Pitch Dia. | 3.608 in |
Length through Bore | 1 in |
Hub Dia. | 2.781 in |
Tooth Width | 0.459 in |
For Bushing Size | 1610 |
Maximum Bore Diameter | 1 5/8 in |
Pitch Diameter | 3.608 in |
Hub Diameter | 2 25/32 in |
Minimum Bore Diameter | 1 5/8 in |
Outside Diameter | 3.979 in |
Description
Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 15, Outside Diameter 3.979 in, Pitch Diameter 3.608 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 25/32 in, Hub Projection 0.541 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing Set, 1.3125-in. Bore Dia., 2.6875-in. Outside Dia., 0.875-in. Width (M88048/10)
- CHICAGO PNEUMATIC Collet 2.4mm, RP9104 (2050507883)
- DDS Shaft Seal, 40 x 57 x 10 mm., TC, Nitrile Rubber (405710TC)
- INGERSOLL-RAND Oil Water Separator, 60 CFM, 1/2 In Inlet (PSG-7)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth (50B18F-1H)
- TSUBAKI Sprocket , 40 Chain Size, 21 # of Teeth (40BTL21)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 30 # of Teeth (25B30)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (50B15F-1 1/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 17 # of Teeth (40B17F-3/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 19 # of Teeth (40B19F-5/8)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 20 # of Teeth (41B20F-3/4)
- Tsubaki Chain Sprockets