Shop All Chain Sprockets
Tsubaki
Sprocket , 60 Chain Size, 12 # of Teeth
Mfr # 60JA12
Zoro # G2973652
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 12
- Outside Dia. 3.25 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Product Information
- Brand Tsubaki
- MFR # 60JA12
- Zoro # G2973652
- UPC # 097039379443
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 3.25 in |
Outside Dia. (In.) | 3.250 |
Pitch Dia. (In.) | 2.898 |
Hub Dia. (In.) | 2-1/16 |
Pitch Dia. | 2.898 in |
Length through Bore (In.) | 9/16 |
Hub Dia. | 2.063 in |
Length through Bore | 9/16 in |
Outside Diameter | 3.25 in |
For Bushing Size | JA |
Width with Bushing | 1.006 in |
Minimum Bore Diameter | 1 1/4 in |
Maximum Bore Diameter | 1 1/4 in |
Pitch Diameter | 2.898 in |
Tooth Width | 0.459 in |
Hub Diameter | 2 1/16 in |
Description
Sprocket, For Bushing Size JA, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 12, Outside Diameter 3.25 in, Pitch Diameter 2.898 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 1 1/4 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/16 in, Hub Projection 0.166 in, Hub Type One Side, Length through Bore 9/16 in, Material Grade 1045, Minimum Bore Diameter 1 1/4 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (SP300-10CE-G)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE319AP40Z, Pressure Line, 3 micron (ZX-UE319AP40Z)
- CENTURY Condenser Fan Motor, 850 rpm, 1-1/2 HP (H1054AV1)
- FESTO Pressure Sensor SDE5-D10-O-T14E-P-M8 (SDE5-D10-O-T14E-P-M8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 12 # of Teeth (35B12F-5/8)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 36 # of Teeth (25B36)
- TSUBAKI Sprocket , 60 Chain Size, 45 # of Teeth (60SF45)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 25 # of Teeth (35B25F-1)
- TSUBAKI Sprocket, 3/4" Bore Dia., 24 Teeth (2060A24)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50BTL23)
- TSUBAKI Sprocket , 50 Chain Size, 20 # of Teeth (50SDS20)
- Tsubaki Chain Sprockets