Shop All Chain Sprockets
Tsubaki
Sprocket , 60 Chain Size, 1 Bore Dia., 32 # of Teeth
Mfr # 60B32
Zoro # G2834045
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 32
- Bore Dia. - Sprockets 1 in
- Outside Dia. 8 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 60B32
- Zoro # G2834045
- UPC # 097039316097
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 1 in |
Outside Dia. | 8 in |
Outside Dia. (In.) | 8.070 |
Hub Dia. (In.) | 4 |
Pitch Dia. | 7.652 in |
Length through Bore (In.) | 1-1/2 |
Bore Dia. (In.) | 1 |
Pitch Dia. (In.) | 7.652 |
Set Screw Size | 1/4 in |
Length through Bore | 1 1/4 in |
Hub Dia. | 4.0 in |
Bore Diameter | 3/4 in |
Pitch Diameter | 7.652 in |
Keyway Depth | 3/32 in |
Hub Diameter | 4 in |
Outside Diameter | 8.07 in |
Maximum Bore Diameter | 2 3/4 in |
Keyway Width | 3/16 in |
Tooth Width | 0.459 in |
Description
Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 32, Outside Diameter 8.07 in, Pitch Diameter 7.652 in, Bore Type Plain, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG WEG - 00112ET3E145TC-W22, 1 HP, 1200 RPM, TEFC, 143/5TC FRAME, 230/460 VOLTS (00112ET3E145TC-W22)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (1.50BFDSR01.00)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1280-8MGT-30 (1280-8MGT-30)
- SKF Cylindrical Roller Brgs, #NUP206ECP (NUP206ECP)
- TSUBAKI Sprocket , 50 Chain Size, 45 # of Teeth (50BTL45)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 30 # of Teeth (35B30)
- TSUBAKI Sprocket , 60 Chain Size, 18 # of Teeth (60SDS18)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (40B16F-1 1/4)
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth (60SK30)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 10 # of Teeth (50B10F-3/4)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 10 # of Teeth (35B10F-5/8)
- Tsubaki Chain Sprockets