Shop All Chain Sprockets
Tsubaki
Sprocket , 50 Chain Size, 45 # of Teeth
Mfr # 50BTL45
Zoro # G2484063
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 45
- Outside Dia. 9.313 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Product Information
- Brand Tsubaki
- MFR # 50BTL45
- Zoro # G2484063
- UPC # 097039372123
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 9.313 in |
Outside Dia. (In.) | 9.310 |
Length through Bore (In.) | 1-1/4 |
Pitch Dia. | 8.96 in |
Pitch Dia. (In.) | 8.960 |
Hub Dia. (In.) | 3-5/8 |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.625 in |
For Bushing Size | 2012 |
Outside Diameter | 9.313 in |
Pitch Diameter | 8.96 in |
Maximum Bore Diameter | 2 in |
Minimum Bore Diameter | 1/2 in |
Hub Diameter | 3 9/16 in |
Tooth Width | 0.343 in |
Description
Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 45, Outside Diameter 9.313 in, Pitch Diameter 8.96 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 9/16 in, Hub Projection 0.907 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 68" (B68)
- LEGACY MFG Legacy Workforce 3/8 x 50' Flexzill Retractable Air Hose Reel, (L8611FZ)
- MAIN FILTER Hydraulic Filter, replaces WIX R95C40TV, Return Line, 40 micron, Outside-In (MF0594695)
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60P15)
- TSUBAKI Sprocket , 80 Chain Size, 1-3/8 Bore Dia., 28 # of Teeth (80B28)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 19 # of Teeth (50B19)
- TSUBAKI Sprocket, 60 Chain Size, 1 Bore Dia., 28 # of Teeth (60B28)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15F-1/2)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 19 # of Teeth (40B19)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 2 Bore Dia., 40 # of Teeth (60BS40 X 2)
- Tsubaki Chain Sprockets