Shop All Chain Sprockets
Tsubaki
Sprocket , 50 Chain Size, 36 # of Teeth
Mfr # 50BTL36
Zoro # G2747385
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 36
- Outside Dia. 7.519 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Product Information
- Brand Tsubaki
- MFR # 50BTL36
- Zoro # G2747385
- UPC # 097039372093
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 7.519 in |
Outside Dia. (In.) | 7.520 |
Hub Dia. (In.) | 3-5/8 |
Length through Bore (In.) | 1-1/4 |
Pitch Dia. (In.) | 7.171 |
Pitch Dia. | 7.171 in |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.625 in |
Hub Diameter | 3 9/16 in |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 in |
Tooth Width | 0.343 in |
Pitch Diameter | 7.171 in |
Outside Diameter | 7.519 in |
For Bushing Size | 2012 |
Description
Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 36, Outside Diameter 7.519 in, Pitch Diameter 7.171 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 9/16 in, Hub Projection 0.907 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Rail, 13 In L, 0.437 W, 1.062 In H (VRD4-013.000)
- LUBRIPLATE Iso-100 Air Compressor Fluid For Reciprocating/Piston Type (L0707-060)
- COILHOSE PNEUMATICS Polycarbonate Bowl Assembly w/Guard for 30 Series F Manual Drain (29-3F40)
- BESTORQ BX97 Cogged Belt, 100 in Outside Length, 21/32 in Top Width, 1 Ribs (BX97)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 19 # of Teeth (35B19F-5/8)
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth (60BTL30)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 16 # of Teeth (35B16F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 24 # of Teeth (40B24F-1)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 18 # of Teeth (60B18)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 16 # of Teeth (40B16F-3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 7/8 Bore Dia., 10 # of Teeth (50BS10H X 7/8)
- Tsubaki Chains & Chain Sprockets