Shop All Chain Sprockets
Tsubaki
Sprocket, 50 Chain Size, 3/4 Bore Dia., 30 # of Teeth
Mfr # 50B30
Zoro # G3281153
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 30
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 6 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 50B30
- Zoro # G3281153
- UPC # 097039315489
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 3/4 in |
Outside Dia. | 6 in |
Outside Dia. (In.) | 6.320 |
Bore Dia. (In.) | 3/4 |
Pitch Dia. | 5.979 in |
Pitch Dia. (In.) | 5.979 |
Length through Bore (In.) | 1-1/4 |
Hub Dia. (In.) | 3 |
Set Screw Size | 1/4 in |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.0 in |
Bore Diameter | 3/4 in |
Hub Diameter | 3 1/4 in |
Keyway Width | 3/16 in |
Maximum Bore Diameter | 2 1/4 in |
Tooth Width | 0.343 in |
Keyway Depth | 3/32 in |
Pitch Diameter | 5.979 in |
Outside Diameter | 6.32 in |
Description
Sprocket, Bore Diameter 3/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 1/4 in, Number of Teeth 30, Outside Diameter 6.32 in, Pitch Diameter 5.979 in, Bore Type Plain, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 0.907 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYSTIK JT-6 EP Lithium Grease 14 oz (901073D)
- HEVI-RAIL Linear Bearing, 37.5 mm W, 62.0 mm H (HVB-054)
- INTERSTATE PNEUMATICS Clear Blue Polyurethane Recoil Hose 1/4 Inch x 15 feet Swivel Fittings (HR74-015S)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 250 psi (E9399 OLPBW)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 9 # of Teeth (50B9F-3/4)
- TSUBAKI Sprocket , 50 Chain Size, 54 # of Teeth (50Q54)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 12 # of Teeth (50B12F-1 3/16)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (40B16F-1 1/4)
- TSUBAKI Sprocket , 60 Chain Size, 1 Bore Dia., 32 # of Teeth (60B32)
- TSUBAKI Sprocket , 40 Chain Size, 19 # of Teeth (40JA19)
- MARTIN SPROCKET & GEAR Spk Roller Qd Saber, 60SDS24H (60SDS24H)
- Tsubaki Chain Sprockets