Shop All Chain Sprockets
Tsubaki
Sprocket , 50 Chain Size, 21 # of Teeth
Mfr # 50BTL21
Zoro # G2331585
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 21
- Outside Dia. 4.522 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Product Information
- Brand Tsubaki
- MFR # 50BTL21
- Zoro # G2331585
- UPC # 097039375612
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 4.522 in |
Pitch Dia. (In.) | 4.194 |
Pitch Dia. | 4.194 in |
Hub Dia. (In.) | 3 |
Length through Bore (In.) | 1 |
Outside Dia. (In.) | 4.520 |
Length through Bore | 1 in |
Hub Dia. | 3.0 in |
For Bushing Size | 1610 |
Outside Diameter | 4.522 in |
Pitch Diameter | 4.194 in |
Hub Diameter | 3 in |
Minimum Bore Diameter | 1 5/8 in |
Tooth Width | 0.343 in |
Maximum Bore Diameter | 1 5/8 in |
Description
Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 21, Outside Diameter 4.522 in, Pitch Diameter 4.194 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.657 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC AID FIL-REG 3/8 (CFDR60-3W)
- BESTORQ Aftermarket 020-32173 OWATONNA Replacement Belt, C144 (C144)
- AKG Oil Coolers DCS Series - 12 Volt Motor, 81 GPM, SAE 16 Ports (side) (258301)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, Moldmate Series (PN553)
- TSUBAKI Sprocket , 50 Chain Size, 32 # of Teeth (50SDS32)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 15 # of Teeth (60B15FL)
- TSUBAKI Sprocket , 50 Chain Size, 20 # of Teeth (50BTL20)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 18 # of Teeth (50B18)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 15 # of Teeth (50B15F-3/4)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth (60B20F-1 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-3/16 Bore Dia., 15 # of Teeth (40BS15H X 1 3/16)
- Tsubaki Chain Sprockets