Shop All Chain Sprockets
Tsubaki
Sprocket , 40 Chain Size, 5/8 Bore Dia., 24 # of Teeth
Mfr # 40B24
Zoro # G2649272
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 24
- Bore Dia. - Sprockets 5/8 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 40B24
- Zoro # G2649272
- UPC # 097039314833
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 5/8 in |
Outside Dia. | 4 in |
Outside Dia. (In.) | 4.100 |
Hub Dia. (In.) | 2-1/2 |
Length through Bore (In.) | 1 |
Pitch Dia. (In.) | 3.831 |
Pitch Dia. | 3.831 in |
Bore Dia. (In.) | 5/8 |
Set Screw Size | 1/4 in |
Length through Bore | 1 in |
Hub Dia. | 2.5 in |
Maximum Bore Diameter | 2 1/4 in |
Bore Diameter | 5/8 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Hub Diameter | 3 1/4 in |
Tooth Width | 0.284 in |
Pitch Diameter | 3.831 in |
Outside Diameter | 4.1 in |
Description
Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 1/4 in, Number of Teeth 24, Outside Diameter 4.1 in, Pitch Diameter 3.831 in, Bore Type Plain, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-04AS)
- KOYO Needle Roller Brg, 1012, 5/8in Bore, Open (B-1012)
- PRIMEFIT 0.25 in. NPT Replacement Air Regulator with Steel-Protected Gauge (PR395689)
- AEROQUIP Adpt, MJIC-FJIC Swl, 3/4-16, El (2071-8-8S)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-5/8 Bore Dia., 15 # of Teeth (60B15F-1J)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 16 # of Teeth (40B16F-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 14 # of Teeth (50B14F-1 1/4)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15F-1/2)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 20 # of Teeth (35B20F-1/2)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 11 # of Teeth (40B11F-7/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-3/16 Bore Dia., 32 # of Teeth (60BS32 X 1 3/16)
- Tsubaki Chain Sprockets