Shop All Chain Sprockets
Tsubaki
Sprocket , 40 Chain Size, 32 # of Teeth
Mfr # 40P32
Zoro # G2201893
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 32
- Outside Dia. 5.377 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Product Information
- Brand Tsubaki
- MFR # 40P32
- Zoro # G2201893
- UPC # 097039808738
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Outside Dia. | 5.377 in |
Pitch Dia. (In.) | 5.101 |
Pitch Dia. | 5.101 in |
Length through Bore (In.) | 1.3125 |
Outside Dia. (In.) | 5.380 |
Hub Dia. (In.) | 3.00 |
Hub Dia. | 3.0 in |
Length through Bore | 1 5/16 in |
Hub Diameter | 3 in |
Tooth Width | 0.284 in |
For Bushing Size | P1 |
Pitch Diameter | 5.101 in |
Outside Diameter | 5.377 in |
Width with Bushing | 1.94 in |
Description
Sprocket, For Bushing Size P1, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 32, Outside Diameter 5.377 in, Pitch Diameter 5.101 in, Chain Number 40, For Number of Strands Single, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 1.029 in, Hub Type One Side, Length through Bore 1 5/16 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Not Hardened, Tooth Width 0.284 in, Width with Bushing 1.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Speedi-Sleeves, #99372 (99372)
- TSUBAKI Roller Chain, Riveted, 35 ANSI, 10 ft. (35 TW 10)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9047, Pressure Line, 10 micron, Outside-In (MF0058440)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG448, Return Line, 10 micron, Outside-In (MF0432953)
- TSUBAKI Sprocket , 40 Chain Size, 3/4 Bore Dia., 40 # of Teeth (40B40)
- TSUBAKI Sprocket , 40 Chain Size, 20 # of Teeth (40H20)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 13 # of Teeth (50B13F-1)
- TSUBAKI Sprocket , 60 Chain Size, 1 Bore Dia., 30 # of Teeth (60B30)
- TSUBAKI Sprocket , 50 Chain Size, 25 # of Teeth (50BTL25)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (50B17F-1H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 35 # of Teeth (35BS35H X 5/8)
- Tsubaki Chains & Chain Sprockets