Shop All Chain Sprockets
Tsubaki
Sprocket , 40 Chain Size, 30 # of Teeth
Mfr # 40SH30
Zoro # G2780811
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 30
- Outside Dia. 5.06 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Product Information
- Brand Tsubaki
- MFR # 40SH30
- Zoro # G2780811
- UPC # 097039378934
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Outside Dia. | 5.06 in |
Pitch Dia. (In.) | 4.783 |
Outside Dia. (In.) | 5.060 |
Hub Dia. (In.) | 3 |
Length through Bore (In.) | 13/16 |
Pitch Dia. | 4.783 in |
Length through Bore | 13/16 in |
Hub Dia. | 3.0 in |
Tooth Width | 0.284 in |
For Bushing Size | SH |
Width with Bushing | 1.253 in |
Outside Diameter | 5.06 in |
Maximum Bore Diameter | 1 5/8 in |
Hub Diameter | 2 11/16 in |
Pitch Diameter | 4.763 in |
Minimum Bore Diameter | 1 11/16 in |
Description
Sprocket, For Bushing Size SH, For Bushing Type Quick Detachable, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 30, Outside Diameter 5.06 in, Pitch Diameter 4.763 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 11/16 in, Hub Projection 0.529 in, Hub Type One Side, Length through Bore 13/16 in, Material Grade 1045, Minimum Bore Diameter 1 11/16 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 1512-8M-20 (1512-8M-20)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NML8S)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10N, Neoprene (10N)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D721)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth (40B12)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50BTL23)
- TSUBAKI Sprocket, 40 Chain Size, 5/8 Bore Dia., 18 # of Teeth (40B18)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 25 # of Teeth (40B25F-3/4)
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth (40B13)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 18 # of Teeth (50B18F-1)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth (35B11F-3/8)
- Tsubaki Chains & Chain Sprockets