Shop All Chain Sprockets
Tsubaki
Sprocket , 40 Chain Size, 24 # of Teeth
Mfr # 40H24
Zoro # G0843053
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 24
- Outside Dia. 4.098 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Product Information
- Brand Tsubaki
- MFR # 40H24
- Zoro # G0843053
- UPC # 097039126016
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Outside Dia. | 4.098 in |
Hub Dia. (In.) | 2.50 |
Pitch Dia. | 3.831 in |
Pitch Dia. (In.) | 3.831 |
Length through Bore (In.) | .875 |
Outside Dia. (In.) | 4.100 |
Length through Bore | 7/8 in |
Hub Dia. | 2.5 in |
Outside Diameter | 4.098 in |
Hub Diameter | 2 1/2 in |
Pitch Diameter | 3.831 in |
For Bushing Size | H1 |
Tooth Width | 0.284 in |
Width with Bushing | 1.315 in |
Description
Sprocket, For Bushing Size H1, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 24, Outside Diameter 4.098 in, Pitch Diameter 3.831 in, Chain Number 40, For Number of Strands Single, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.591 in, Hub Type One Side, Length through Bore 7/8 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in, Width with Bushing 1.315 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- PARKER Air Cylinder, 1 3/4 in Bore, 3 in Stroke, Round Body Double Acting (1.75DXPSR03.00)
- KSM Deep Groove Ball, 0.75in. Bore, 0.5625in.W (1638-2RS)
- FESTO Push-In L-Fitting QSML-M5-3 (QSML-M5-3)
- TSUBAKI Sprocket , 50 Chain Size, 28 # of Teeth (50SDS28)
- TSUBAKI Sprocket, 5/8" Bore Dia., 8 Teeth (2052B8)
- TSUBAKI Sprocket , 50 Chain Size, 25 # of Teeth (50BTL25)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 35 # of Teeth (60Q35)
- TSUBAKI Sprocket Chain Rlr P Sgl 0.938In 22.65In, 50A112 (50A112)
- TSUBAKI Sprocket , 50 Chain Size, 16 # of Teeth (50BTL16)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 14 # of Teeth (41BS14H X 3/4)
- Tsubaki Chains & Chain Sprockets