Shop All Chain Sprockets
Tsubaki
Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth
Mfr # 40B12
Zoro # G2843172
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 12
- Bore Dia. - Sprockets 1/2 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 40B12
- Zoro # G2843172
- UPC # 097039314710
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 1/2 in |
Outside Dia. | 2 in |
Bore Dia. (In.) | 1/2 |
Outside Dia. (In.) | 2.170 |
Pitch Dia. | 1.932 in |
Hub Dia. (In.) | 1-9/16 |
Length through Bore (In.) | 7/8 |
Pitch Dia. (In.) | 1.932 |
Set Screw Size | 5/64 in |
Length through Bore | 7/8 in |
Hub Dia. | 1.563 in |
Maximum Bore Diameter | 1 in |
Hub Diameter | 1 9/16 in |
Pitch Diameter | 1.932 in |
Keyway Depth | 1/16 in |
Tooth Width | 0.284 in |
Outside Diameter | 2.17 in |
Bore Diameter | 1/2 in |
Keyway Width | 1/8 in |
Description
Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 12, Outside Diameter 2.17 in, Pitch Diameter 1.932 in, Bore Type Plain, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 9/16 in, Hub Projection 0.591 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 7/8 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, BK160 1 7/16 (BK160 1 7/16)
- TIMKEN TIM-456, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 456 (456)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 12 feet Solid Fittings (HR14-012)
- MAIN FILTER Hydraulic Filter, replaces WIX A32A21GA, Spin-On, 25 micron, Outside-In (MF0582197)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth (60B14F-1 1/2)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 20 # of Teeth (60B20F-1D)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 12 # of Teeth (50B12F-1)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 18 # of Teeth (35B18F-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 13 # of Teeth (50B13F-1)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 18 # of Teeth (50B18)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 40 Chain Size, 14 # of Teeth (40BS14H X 1/2)
- Tsubaki Chains & Chain Sprockets