Shop All Chain Sprockets
Tsubaki
Sprocket, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth
Mfr # 35B11
Zoro # G2854975
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 35
- Number of Teeth - Sprockets 11
- Bore Dia. - Sprockets 3/8 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 35B11
- Zoro # G2854975
- UPC # 097039313959
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 35 |
Bore Dia. - Sprockets | 3/8 in |
Outside Dia. | 2 in |
Hub Dia. (In.) | 1-1/16 |
Pitch Dia. | 1.331 in |
Length through Bore (In.) | 3/4 |
Pitch Dia. (In.) | 1.331 |
Outside Dia. (In.) | 1.5 |
Bore Dia. (In.) | 3/8 |
Set Screw Size | 5/32 in |
Length through Bore | 3/4 in |
Hub Dia. | 1.063 in |
Hub Diameter | 1 1/16 in |
Bore Diameter | 3/8 in |
Keyway Width | 3/32 in |
Pitch Diameter | 1.331 in |
Outside Diameter | 1.5 in |
Keyway Depth | 3/64 in |
Tooth Width | 0.168 in |
Maximum Bore Diameter | 9/16 in |
Description
Sprocket, Bore Diameter 3/8 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 9/16 in, Number of Teeth 11, Outside Diameter 1.5 in, Pitch Diameter 1.331 in, Bore Type Plain, Chain Number 35, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 1/16 in, Hub Projection 0.582 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/64 in, Keyway Width 3/32 in, Length through Bore 3/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Ball Bearing, 3/8" dia. (62-102)
- CRC Multipurpose Grease, Red Grease, NLGI Grade 2, 16 oz Aerosol Can, Red (03079)
- NSK NSK-6203VV, 6200 Series Single Row Deep Groove Ball Bearing, 6203VV (6203VV)
- KRYTOX 2 oz Tube White (LVP)
- TSUBAKI Sprocket , 50 Chain Size, 18 # of Teeth (50H18)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 10 # of Teeth (25B10)
- TSUBAKI Sprocket , 40 Chain Size, 22 # of Teeth (40BTL22)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 17 # of Teeth (35B17F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 20 # of Teeth (40B20F-3/4)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 17 # of Teeth (50B17)
- MARTIN SPROCKET & GEAR (2012) Spk Roller Tb, 50BTB48 (50BTB48)
- Tsubaki Chains & Chain Sprockets