Shop All Chain Sprockets
Tsubaki
Sprocket, 35 Chain Size, 1/2 Bore Dia., 21 # of Teeth
Mfr # 35B21
Zoro # G2564441
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 35
- Number of Teeth - Sprockets 21
- Bore Dia. - Sprockets 1/2 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 35B21
- Zoro # G2564441
- UPC # 097039314055
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 35 |
Bore Dia. - Sprockets | 1/2 in |
Outside Dia. | 3 in |
Pitch Dia. | 2.516 in |
Outside Dia. (In.) | 2.710 |
Bore Dia. (In.) | 1/2 |
Length through Bore (In.) | 3/4 |
Hub Dia. (In.) | 2-1/8 |
Pitch Dia. (In.) | 2.516 |
Set Screw Size | 5/64 in |
Length through Bore | 7/8 in |
Hub Dia. | 2.125 in |
Pitch Diameter | 2.516 in |
Tooth Width | 0.168 in |
Hub Diameter | 2 in |
Keyway Depth | 1/16 in |
Keyway Width | 1/8 in |
Outside Diameter | 2.71 in |
Bore Diameter | 1/2 in |
Maximum Bore Diameter | 1 3/8 in |
Description
Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 21, Outside Diameter 2.71 in, Pitch Diameter 2.516 in, Bore Type Plain, Chain Number 35, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 in, Hub Projection 0.707 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 7/8 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Oiler, Constant Level (30010)
- DIXON MNPT, 1/2"xPushon Hose, Barb, 3/4" (2721208C)
- BISHOP-WISECARVER High Temp Guide Wheel, Size 3 (W3SS227)
- BANDO 1016 mm Outside Length, 10 mm Top Width, 1 Ribs (3V400)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 15 # of Teeth (50B15)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 21 # of Teeth (50B21F-1)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 16 # of Teeth (35B16F-3/4)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (50B15F-1 1/4)
- TSUBAKI Sprocket , 50 Chain Size, 3/4 Bore Dia., 32 # of Teeth (50B32)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-5/8 Bore Dia., 17 # of Teeth (50B17F-1J)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 7/8 Bore Dia., 10 # of Teeth (50BS10H X 7/8)
- Tsubaki Chain Sprockets