Shop All Chain Sprockets
Tsubaki
Sprocket, 3/4" Bore Dia., 24 Teeth
Mfr # 2060A24
Zoro # G805747992
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (Plain Bore)
- Number of Teeth 24
- Material Steel
- Bore Type Plain
- Chain Number C2060
Product Information
- Brand Tsubaki
- MFR # 2060A24
- Zoro # G805747992
- UPC # 097039345929
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore | 7/16 in |
Tooth Width | 0.459 in |
Pitch Diameter | 5.796 in |
Outside Diameter | 6.15 in |
Bore Diameter | 3/4 in |
Maximum Bore Diameter | 5 in |
Details
Item | Sprocket |
Includes | (Plain Bore) |
Number of Teeth | 24 |
Material | Steel |
Bore Type | Plain |
Chain Number | C2060 |
Maximum Operating Temperature | 400 Degrees F |
Resistance Properties | Wear Resistant |
For Pitch Type | Double Pitch |
Minimum Operating Temperature | -5 Degrees F |
Finish | Black Oxide |
Standards | PTDA CEMA |
For Chain Pitch | 1 1/2 in |
Teeth Heat Treatment | Hardened Teeth |
Material Grade | Type A |
Hub Type | No Hub |
Number of Set Screws | 0 |
For Number of Strands | Single |
Description
Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1 1/2 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 5 in, Number of Teeth 24, Outside Diameter 6.15 in, Pitch Diameter 5.796 in, Bore Type Plain, Chain Number C2060, Finish Black Oxide, For Pitch Type Double Pitch, Keyway No, Length through Bore 7/16 in, Material Grade Type A, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -5 Degrees F, Number of Set Screws 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS DC Speed Control, 90/180VDC, 3A, NEMA 4/12 (15DVE)
- ADAPTALL Adpt, MaleMetric-MJIC, 7/16-20, Strt (9068-0410)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (VAS 1 3/4)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35555, Pressure Line, 10 micron, Outside-In (MF0060374)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 12 # of Teeth (40B12F-5/8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 18 # of Teeth (35B18F-1/2)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 9 # of Teeth (40B9F-5/8)
- TSUBAKI Sprocket , 40 Chain Size, 24 # of Teeth (40SH24)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 18 # of Teeth (41B18F-5/8)
- TSUBAKI Sprocket , 60 Chain Size, 1 Bore Dia., 32 # of Teeth (60B32)
- TRITAN BushedRlrChnSprkt, QuickDetach, SH, 1/2in (40SH21H)
- Tsubaki Chains & Chain Sprockets