Shop All Chain Sprockets
Tsubaki
Sprocket, 3/4" Bore Dia., 24 Teeth
Mfr # 2050A24
Zoro # G005748034
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 24
- Includes (Plain Bore)
- Material Steel
- Bore Type Plain
- Chain Number C2050
Product Information
- Brand Tsubaki
- MFR # 2050A24
- Zoro # G005748034
- UPC # 097039345820
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore | 5/16 in |
Bore Diameter | 3/4 in |
Tooth Width | 0.343 in |
Pitch Diameter | 4.83 in |
Outside Diameter | 5.12 in |
Maximum Bore Diameter | 4 in |
Details
Item | Sprocket |
Number of Teeth | 24 |
Includes | (Plain Bore) |
Material | Steel |
Bore Type | Plain |
Chain Number | C2050 |
Teeth Heat Treatment | Hardened Teeth |
Number of Set Screws | 0 |
For Number of Strands | Single |
Finish | Black Oxide |
Material Grade | Type A |
For Pitch Type | Double Pitch |
Resistance Properties | Wear Resistant |
Standards | PTDA CEMA |
Hub Type | No Hub |
Minimum Operating Temperature | -5 Degrees F |
For Chain Pitch | 1 1/4 in |
Maximum Operating Temperature | 400 Degrees F |
Description
Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1 1/4 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 4 in, Number of Teeth 24, Outside Diameter 5.12 in, Pitch Diameter 4.83 in, Bore Type Plain, Chain Number C2050, Finish Black Oxide, For Pitch Type Double Pitch, Keyway No, Length through Bore 5/16 in, Material Grade Type A, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -5 Degrees F, Number of Set Screws 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AX Cogged, 1/2 x 53 in. OC (AX51)
- ALLEN BRADLEY Ac Drive 22AD6P0N104 (22A-D6P0N104)
- SPEEDAIRE Drain, Drip Leg (4ZK11)
- ELECTRIDUCT 1.6in Spring Guard Steel Flexible Hose Protector, 41mm, 10 Feet (WL-J-SG-150-10)
- TSUBAKI Sprocket, 60 Chain Size, 1 Bore Dia., 28 # of Teeth (60B28)
- TSUBAKI Sprocket, 3/4" Bore Dia., 10 Teeth (2062B10)
- TSUBAKI Sprocket , 50 Chain Size, 28 # of Teeth (50SDS28)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-5/8 Bore Dia., 15 # of Teeth (60B15F-1J)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 15 # of Teeth (35B15F-3/4)
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth (60SK30)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 40 Chain Size, 30 # of Teeth (40A30H X 5/8)
- Tsubaki Chain Sprockets