Shop All Chain Sprockets
Tsubaki
Sprocket, 3/4" Bore Dia., 20 Teeth
Mfr # 2060B20
Zoro # G405748016
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes (Plain Bore)
- Number of Teeth 20
- Bore Type Plain
- Length through Bore 1 1/4 in
Product Information
- Brand Tsubaki
- MFR # 2060B20
- Zoro # G405748016
- UPC # 097039345462
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore | 1 1/4 in |
Maximum Bore Diameter | 2 9/16 in |
Bore Diameter | 3/4 in |
Tooth Width | 0.459 in |
Outside Diameter | 5.19 in |
Hub Diameter | 3 7/8 in |
Pitch Diameter | 4.854 in |
Description
Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 9/16 in, Number of Teeth 20, Outside Diameter 5.19 in, Pitch Diameter 4.854 in, Bore Type Plain, Chain Number C2060, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 3 7/8 in, Hub Projection 0.791 in, Keyway No, Length through Bore 1 1/4 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 58X80X12-R2LS32-S (58X80X12-R2LS32-S)
- DAYTON Shutter Motor, 208 Volt (2FTV1)
- TSUBAKI Connecting Roller Link, Heavy Series (80HCL)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X08CF)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 14 # of Teeth (40B14F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 14 # of Teeth (40B14F-1/2)
- TSUBAKI Double Single Roller Chain Sprockets, DS60Q21 (DS60Q21)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 12 # of Teeth (50B12)
- TSUBAKI Sprocket , 40 Chain Size, 3/4 Bore Dia., 45 # of Teeth (40B45)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/16 Bore Dia., (60B12F-1C)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 25 Chain Size, 60 # of Teeth (25A60 X 1/2)
- Tsubaki Chains & Chain Sprockets