Shop All Chain Sprockets
Tsubaki
Sprocket, 25 Chain Size, 1/4 Bore Dia., 12 # of Teeth
Mfr # 25B12
Zoro # G3003725
original price:
$12.60
13% off
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 25
- Number of Teeth - Sprockets 12
- Bore Dia. - Sprockets 1/4 in
- Outside Dia. 1 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 25B12
- Zoro # G3003725
- UPC # 097039313317
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 25 |
Bore Dia. - Sprockets | 1/4 in |
Outside Dia. | 1 in |
Length through Bore (In.) | 1/2 |
Hub Dia. (In.) | 5/8 |
Outside Dia. (In.) | 1.083 |
Bore Dia. (In.) | 1/4 |
Pitch Dia. | 0.966 in |
Pitch Dia. (In.) | 0.966 |
Length through Bore | 1/2 in |
Hub Dia. | 0.625 in |
Outside Diameter | 1.083 in |
Maximum Bore Diameter | 3/8 in |
Bore Diameter | 1/4 in |
Pitch Diameter | 0.966 in |
Tooth Width | 0.11 in |
Hub Diameter | 5/8 in |
Description
Sprocket, Bore Diameter 1/4 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/8 in, Number of Teeth 12, Outside Diameter 1.083 in, Pitch Diameter 0.966 in, Bore Type Plain, Chain Number 25, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 5/8 in, Hub Projection 0.39 in, Includes Set Screws, Keyway Yes, Length through Bore 1/2 in, Material Grade 1045, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 1in Bore, 2in OD (1641-ZZ)
- DODGE BK25 X 3/4 Sheave (BK25X3/4 KWY 3/16X3/32)
- RENEWABLE LUBRICANTS Compressor Oil, 1 qt, ISO 68 (87951)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2858)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 22 # of Teeth (50B22F-1)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth (60B14F-1B)
- TSUBAKI Sprocket , 50 Chain Size, 25 # of Teeth (50BTL25)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 20 # of Teeth (50B20F-1)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth (40B12)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 13 # of Teeth (50B13F-1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 24 # of Teeth (35BS24H X 3/4)
- Tsubaki Chain Sprockets