Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 60 Chain Size, 7/8 Bore Dia., 15 # of Teeth
Mfr # 60B15FP
Zoro # G7087656
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 15
- Bore Dia. - Sprockets 7/8 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 60B15FP
- Zoro # G7087656
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 7/8 in |
Outside Dia. | 4 in |
Pitch Dia. (In.) | 3.608 |
Outside Dia. (In.) | 3.980 |
Hub Dia. (In.) | 2-7/8 |
Length through Bore (In.) | 1-1/4 |
Bore Dia. (In.) | 7/8 |
Set Screw Dia. (In.) | 1/4 |
Pitch Dia. | 3.608 in |
Set Screw Size | 1/4 in |
Length through Bore | 1 1/4 in |
Set Screw Hole Dia. | 0.25 in |
Hub Dia. | 2.875 in |
Tooth Width | 0.459 in |
Keyway Depth | 3/32 in |
Pitch Diameter | 3.608 in |
Keyway Width | 3/16 in |
Bore Diameter | 7/8 in |
Maximum Bore Diameter | 7/8 in |
Hub Diameter | 2 7/8 in |
Outside Diameter | 3.98 in |
Description
Single Strand Sprocket, Bore Diameter 7/8 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 15, Outside Diameter 3.98 in, Pitch Diameter 3.608 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 7/8 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUFIL Hydraulic Filter Element (INR-S-0095-API-PF25-F)
- DAYTON B41 V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (6A156)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer Triv/3/60 (QGS 5 TMD-3)
- DYKEM Opaque Staining Color, 8 oz, Dark Blue (81478)
- TSUBAKI Sprocket , 60 Chain Size, 22 # of Teeth (60Q22)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 15 # of Teeth (40B15F-5/8)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 12 # of Teeth (50B12F-1)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 10 # of Teeth (60B10F-1)
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10)
- TSUBAKI Sprocket , 50 Chain Size, 54 # of Teeth (50Q54)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-7/16 Bore Dia., (60B19F-1G)
- Tsubaki Chain Sprockets