Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 60 Chain Size, 1-7/16 Bore Dia.,
Mfr # 60B19F-1G
Zoro # G6674631
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 19
- Bore Dia. - Sprockets 1 7/16 in
- Outside Dia. 5 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 60B19F-1G
- Zoro # G6674631
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 1 7/16 in |
Outside Dia. | 5 in |
Set Screw Dia. (In.) | 3/8 |
Hub Dia. (In.) | 3-1/2 |
Pitch Dia. | 4.557 in |
Bore Dia. (In.) | 1-7/16 |
Pitch Dia. (In.) | 4.557 |
Length through Bore (In.) | 1-1/4 |
Outside Dia. (In.) | 4.950 |
Set Screw Size | 3/8 in |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.5 in |
Set Screw Hole Dia. | 0.375 in |
Maximum Bore Diameter | 1 7/16 in |
Outside Diameter | 4.95 in |
Bore Diameter | 1 7/16 in |
Hub Diameter | 3 1/2 in |
Keyway Width | 3/8 in |
Tooth Width | 0.459 in |
Keyway Depth | 3/16 in |
Pitch Diameter | 4.557 in |
Description
Single Strand Sprocket, Bore Diameter 1 7/16 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 19, Outside Diameter 4.95 in, Pitch Diameter 4.557 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/2 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Foot Bracket, 3/4, 7/8, 1-1/16 In Bore (NCM-L075)
- SPEEDAIRE Needle Set, 3mm, PK28 (PN12V730023AG)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 15 # of Teeth (40B15)
- LOC-LINE Elbow, Black, 1/2", PK20 (59874-BLK)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 16 # of Teeth (40B16)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 11 # of Teeth (41B11)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 16 # of Teeth (35B16F-5/8)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 12 # of Teeth (50B12F-7/8)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 15 # of Teeth (40B15F-1B)
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 48 # of Teeth (40B48)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 5/8 Bore Dia., 15 # of Teeth (50BS15H X 5/8)
- Tsubaki Chains & Chain Sprockets